Shop All Fluorescent Light Bulbs
Ilc
Replacement for Stocker & Yale 973-510 replacement light bulb lamp
Mfr # 973-510 STOCKER & YALE
Zoro # G602771510
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T4
- Bulb Base Type G5 MINIATURE BIPIN
- Wattage Equivalency 10.9
- Watts 10.9
- Voltage 33
Product Information
- Brand Ilc
- MFR # 973-510 STOCKER & YALE
- Zoro # G602771510
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T4 |
Bulb Base Type | G5 MINIATURE BIPIN |
Wattage Equivalency | 10.9 |
Watts | 10.9 |
Voltage | 33 |
Bulb Color Temp. | 5100 |
Description
Replacement for Stocker & Yale 973-510 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RECYCLEPAK Electronics Recycling Kit, 22x22x22In (SUPPLY-061)
- ILC Replacement for SLI Sylvania Lighting H38ja-100/dx/mog replacement light bulb lamp (H38JA-100/DX/MOG SLI SYLVANIA LIGHTING)
- SATCO Bulb, LED, 8W, BR30, Medium, 120V, Frosted White, 27K (S29625)
- KEYSTONE TECHNOLOGIES LED Driver (KTLD-35-UV-PS850-42-VDIM-LM1)
- ILC Replacement for Philips F25t8/tl841/alto replacement light bulb lamp (F25T8/TL841/ALTO PHILIPS)
- ILC Replacement for Philips Pl-l 18w/835/4p replacement light bulb lamp (PL-L 18W/835/4P PHILIPS)
- ILC Replacement For HIKARI GLEG25T8E (GLE-G25T8E)
- ILC Replacement for Philips F6t5/soft White replacement light bulb lamp (F6T5/SOFT WHITE PHILIPS)
- ILC Replacement for SATCO FB32T8/741/U6/ENV (FB32T8/741/U6/ENV SATCO)
- ILC Replacement for Baltoro LLC Sunlight Floor Lamp replacement light bulb lamp (SUNLIGHT FLOOR LAMP BALTORO LLC)
- ILC Replacement For Uv Resources, 55086551 (55086551)
- Ilc Fluorescent Light Bulbs