Shop All Computer Enclosure Accessories
Ilc
Replacement For STARTECHCOM, DP2HDMI2
Mfr # DP2HDMI2
Zoro # G007886437
product price: $50.19
/ea
$50.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.6"
- Product Color Black
- Length 10.4"
- Maximum Resolution Supported 1920 x 1200
- Connector on First End Details 1 x 20-Pin DisplayPort 1.2 Digital Audio/Video - Male
Product Information
- Brand Ilc
- MFR # DP2HDMI2
- Zoro # G007886437
- Country of Origin China
- Category Computer Enclosure Accessories
Dimensions
Height | 0.6" |
Length | 10.4" |
Width | 1" |
Details
Product Color | Black |
Maximum Resolution Supported | 1920 x 1200 |
Connector on First End Details | 1 x 20-Pin DisplayPort 1.2 Digital Audio/Video - Male |
Environmentally Friendly | Yes |
Connector Type on First End | DisplayPort 1.2 Digital Audio/Video - Male |
Connector on Second End Details | 1 x 19-pin HDMI Digital Audio/Video - Female |
Adapter Type | DisplayPort/HDMI |
Connector Type on Second End | HDMI Digital Audio/Video - Female |
Connector Gender on First End | Male |
Features | Passive |
Connector Gender on Second End | Female |
Product Type | A/V Adapter |
Description
DP2HDMI2 PARTS SUPPLIES COMPUTERLAPTOPTABLETGAMING
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANTONA Battery 6 Volt Alkaline Dantona Photo Battery (TR164A)
- MIGHTY MAX BATTERY ML7-12 - 12V 7.2AH Replacement Power Patrol Backup Battery SEC1075 (ML7-121911111195)
- MIGHTY MAX BATTERY ML7-12 - 12V 7.2AH VERIZON FIOS REPLACEMENT BATTERY (ML7-121911111178)
- MIGHTY MAX BATTERY 12V 35Ah Battery Replacement for Pride Jazzy Select 6 Ultra - 2 Pack (ML35-12MP2569155161105203)
- ILC Replacement For STARTECHCOM, DP2DVI2 (DP2DVI2)
- ILC Replacement for Radio Shack Arctic Silver 5 Thermal Compound (ARCTIC SILVER 5 THERMAL COMPOUND RADIO SHACK)
- MICRO CONNECTORS Micro Connectors NGFFM2-TP2280 M.2 SSD Thermal Pad; Blue (NGFFM2-TP2280)
- HI-TEC Copper & Aluminum Heat Sink Kit for Raspberry Pi (HI2611696)
- LAB LAB:Pin Kit 3-in-1 Mini DUR-X (LMD3N1)
- HYPERSIGN DIGITAL SIGNAGE Tristate Apartment Furnishres K571 Covington Bakers Rack - Pewter; 50 x 27 x 13 in. (K571)
- PCCOOLER HIGH PERFORMANCE CPU COOLER (PALADIN EX400)
- Ilc Computer Enclosure Accessories