Shop All Halogen Light Bulbs
Ilc
Replacement for Starrett Precision He400 Surface Illuminator replacement light bulb lamp
Mfr # HE400 SURFACE ILLUMINATOR STARRETT PRECISION
Zoro # G903234615
product price: $41.75
/ea
$41.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape MR16
- Bulb Color Temp. 3400
- Watts 100
- Voltage 12
- Bulb Base Type GZ6.35 2-PIN
Product Information
- Brand Ilc
- MFR # HE400 SURFACE ILLUMINATOR STARRETT PRECISION
- Zoro # G903234615
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Shape | MR16 |
Bulb Color Temp. | 3400 |
Watts | 100 |
Voltage | 12 |
Bulb Base Type | GZ6.35 2-PIN |
Description
Replacement for Starrett Precision He400 Surface Illuminator replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTENSE PAR36 9W LED 64K 12 V Lamp, Cool White (IN2563225)
- WESTINGHOUSE 4-1/2" Ni Wall Bracket (66654)
- CRAFTSMAN Automotive 200-Lumen LED Flexible Work L (CMMT14179)
- SURE-LITES Led Em, Wet, 25 Ft, Ag (SELW25)
- ILC Replacement for American DJ Zb-exy replacement light bulb lamp (ZB-EXY AMERICAN DJ)
- ILC Replacement for Olympus Bh2-uma replacement light bulb lamp (BH2-UMA OLYMPUS)
- ILC Replacement for SLI Sylvania Lighting JCR 100v 300w replacement light bulb lamp (JCR 100V 300W SLI SYLVANIA LIGHTING)
- ILC Replacement for Damar 02347a replacement light bulb lamp, 2PK (02347A DAMAR)
- ILC Replacement for GE General Electric G.E 19897 replacement light bulb lamp (19897 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Matsushita Lr005105 replacement light bulb lamp (LR005105 MATSUSHITA)
- ILC Replacement For LIGHT BULB LAMP, 50MR16GU10FG 12V (50MR16/GU10/FG 12V)
- Ilc Halogen Light Bulbs