Shop All HID Light Bulbs
Ilc
Replacement for Spectronics 100s/m-pql replacement light bulb lamp
Mfr # 100S/M-PQL SPECTRONICS
Zoro # G302977397
product price: $698.99
/ea
Free Shipping & Returns
$698.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Bulb Color Temp. 5900
- Watts 100
- Bulb Shape PAR38
Product Information
- Brand Ilc
- MFR # 100S/M-PQL SPECTRONICS
- Zoro # G302977397
- Country of Origin China
- Category HID Light Bulbs
Details
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Bulb Color Temp. | 5900 |
Watts | 100 |
Bulb Shape | PAR38 |
Description
Replacement for Spectronics 100s/m-pql replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC Electric E12 E12 Candelabra LED Dusk to Dawn Bulb Daylight 60 Watt Equivalence (A800C950CADDLED)
- LIVING ACCENTS Landscape Transfrmr 24W (A-TF-24-T)
- ALLSTART BOOST MAX (ALS550)
- ILC Replacement for Light Bulb / Lamp Mr11c 6V 5W replacement light bulb lamp (MR11C 6V 5W LIGHT BULB / LAMP)
- ILC Replacement for Westinghouse Mh400/u/m59/e replacement light bulb lamp (MH400/U/M59/E WESTINGHOUSE)
- ILC Replacement for Osram Sylvania Mcp70/u/med/940 replacement light bulb lamp (MCP70/U/MED/940 OSRAM SYLVANIA)
- ILC Replacement For HAMAMATSU L2570 (WW-F61W-4)
- ILC Replacement for Philips Mp400/bu/ps replacement light bulb lamp (MP400/BU/PS PHILIPS)
- ILC Replacement for Bulbrite Kx60cl/mc replacement light bulb lamp (KX60CL/MC BULBRITE)
- ILC Replacement for Green Energy 10394-gel replacement light bulb lamp (10394-GEL GREEN ENERGY)
- ILC Replacement for Lumenarc Lu100/s54 replacement light bulb lamp (LU100/S54 LUMENARC)
- Ilc HID Light Bulbs