Shop All HID Light Bulbs
Ilc
Replacement for SLI Sylvania Lighting HSW 400w E40 Mercury Blacklight replacement light bulb lamp
Mfr # HSW 400W E40 MERCURY BLACKLIGHT SLI SYLVANIA LIGH
Zoro # G803023869
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E39 MOGUL SCREW BASE 39MM DIAMETER (E40)
- Watts 400
- Bulb Shape BT37
Product Information
- Brand Ilc
- MFR # HSW 400W E40 MERCURY BLACKLIGHT SLI SYLVANIA LIGH
- Zoro # G803023869
- Country of Origin China
- Category HID Light Bulbs
Details
Bulb Base Type | E39 MOGUL SCREW BASE 39MM DIAMETER (E40) |
Watts | 400 |
Bulb Shape | BT37 |
Description
Replacement for SLI Sylvania Lighting HSW 400w E40 Mercury Blacklight replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCE Fluorescent T8 Ballast 30PK (ICN4P32N)
- ILC Replacement for Leitz V 35 replacement light bulb lamp (V 35 LEITZ)
- EKENA MILLWORK Baltimore Thermoformed PVC Ceiling Medallion (Fits Canopies up to 7 3/4"), 19"OD x 3 1/2"ID x 1"P (CMP19BA)
- PROGRESS LIGHTING Hide-a-Lite LED Tape 18" Tape Linkable Connector to connect tape sect (P700013-000)
- ILC Replacement for OSRAM SYLVANIA LU400/ECO (LU400/ECO OSRAM SYLVANIA)
- ILC Replacement for Plusrite 53par30l/irh/sp/120 replacement light bulb lamp (53PAR30L/IRH/SP/120 PLUSRITE)
- ILC Replacement for SATCO S6986 (S6986 SATCO)
- ILC Replacement for Federal Signal K8107251a replacement light bulb lamp (K8107251A FEDERAL SIGNAL)
- ILC Replacement for Sylvania HMI 800w/sel replacement light bulb lamp (HMI 800W/SEL SYLVANIA)
- ILC Replacement for Sylvania 50par38/hal/fl30/rp 120v replacement light bulb lamp (50PAR38/HAL/FL30/RP 120V SYLVANIA)
- ILC Replacement for Sylvania 64750 replacement light bulb lamp (64750 SYLVANIA)
- Ilc HID Light Bulbs