Shop All Fluorescent Light Bulbs
Ilc
Replacement for SLI SYLVANIA LIGHTING FB31T8/841
Mfr # FB31T8/841 SLI SYLVANIA LIGHTING
Zoro # G002812745
$35.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T8
- Bulb Base Type G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Wattage Equivalency 31
- Bulb Color Temp. 4100
Product Information
- Brand Ilc
- MFR # FB31T8/841 SLI SYLVANIA LIGHTING
- Zoro # G002812745
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T8 |
Bulb Base Type | G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER |
Wattage Equivalency | 31 |
Bulb Color Temp. | 4100 |
Description
Replacement for SLI Sylvania Lighting Fb31t8/841 replacement light bulb lamp 15 Pack
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 40 W A15 Incandescent - Frost - Appliance Lamp - 1000 Hours - 420L - Candelabra Base - 130V (S4161)
- LITHONIA LIGHTING Replacement Lens, F/Mfr. No. 10640 32 GEB (DPUFF)
- JANDORF Socket Phenolic Candelabra 1-7/32".W/Rin Lamp Socket (C60473)
- HALO La Gimbal Wht Bffl 90Cri 3000K, 56" (LA56069301EWH)
- ILC Replacement for TCP 33127sp-27k replacement light bulb lamp (33127SP-27K TCP)
- ILC Replacement for Patio Guard D-1555 replacement light bulb lamp (D-1555 PATIO GUARD)
- ILC Replacement for Spectroline Ble-480b replacement light bulb lamp, 2PK (BLE-480B SPECTROLINE)
- ILC Replacement for Light Bulb / Lamp 42426atr replacement light bulb lamp (42426ATR LIGHT BULB / LAMP)
- ILC Replacement for Philips F17t8/cw/28 replacement light bulb lamp (F17T8/CW/28 PHILIPS)
- ILC Replacement for Philips Pl-l 36w/10/4p 1ct/25 replacement light bulb lamp (PL-L 36W/10/4P 1CT/25 PHILIPS)
- ILC Replacement for Sylvania F34cwx/ss f40cwx/ss replacement light bulb lamp, 30PK (F34CWX/SS (F40CWX/SS) SYLVANIA)
- Ilc Fluorescent Light Bulbs