Shop All Halogen Light Bulbs
Ilc
Replacement for Shimadzu Elsd-lt Tungsten Halogen Lamp replacement light bulb lamp
Mfr # ELSD-LT TUNGSTEN HALOGEN LAMP SHIMADZU
Zoro # G203031693
product price: $24.69
/ea
$24.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 20
- Bulb Base Type G4 / GZX4 2-PIN 4MM CENTER/CENTER
- Bulb Shape T3
- Voltage 12
- Bulb Color Temp. 2800
Product Information
- Brand Ilc
- MFR # ELSD-LT TUNGSTEN HALOGEN LAMP SHIMADZU
- Zoro # G203031693
- Country of Origin China
- Category Halogen Light Bulbs
Details
Watts | 20 |
Bulb Base Type | G4 / GZX4 2-PIN 4MM CENTER/CENTER |
Bulb Shape | T3 |
Voltage | 12 |
Bulb Color Temp. | 2800 |
Description
Replacement for Shimadzu Elsd-lt Tungsten Halogen Lamp replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Bulb, Incandescent Tubular, Replacement For Donsbulbs 60T10-130V, 2PK (60T10-130V)
- ILC Replacement for Zoro 1e855 White LED Replacement replacement light bulb lamp (1E855 WHITE LED REPLACEMENT ZORO)
- CURRENT Wp 38W Par30 L Fld Bulb (63205)
- JESCO 4-Inch 9W LED Retrofit Downlight 3500K (RE-NEO-RDR-4001-09-3580-WH)
- ILC Replacement For HIKARI JD 130V 500W DC BA15D FROST (WX-SLKB-3)
- ILC Replacement For PLUSRITE J78 100W 120V (WW-4GHV-7)
- ILC Replacement for SYLVANIA 60A/HAL/CL/CLAM 120V REPLACED BY (60A/HAL/CL/CLAM 120V REPLACED BY SYLVANIA)
- ILC Replacement for Sylvania 18897 replacement light bulb lamp (18897 SYLVANIA)
- ILC Replacement For RITTER 152 HALOGEN EXAM LIGHT (WW-4R8S-0)
- ILC Replacement for Ushio 1000988 replacement light bulb lamp (1000988 USHIO)
- ILC Replacement for Smith Victor Sv-592 replacement light bulb lamp (SV-592 SMITH VICTOR)
- Ilc Halogen Light Bulbs