Shop All Halogen Light Bulbs
Ilc
Replacement for Shimadzu 062-65005-00 replacement light bulb lamp
Mfr # 062-65005-00 SHIMADZU
Zoro # G502988650
$32.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Color Temp. 2800
- Voltage 12
- Bulb Shape T3
- Watts 20
- Bulb Base Type G4 / GZX4 2-PIN 4MM CENTER/CENTER
Product Information
- Brand Ilc
- MFR # 062-65005-00 SHIMADZU
- Zoro # G502988650
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Color Temp. | 2800 |
Voltage | 12 |
Bulb Shape | T3 |
Watts | 20 |
Bulb Base Type | G4 / GZX4 2-PIN 4MM CENTER/CENTER |
Description
Replacement for Shimadzu 062-65005-00 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOBBLE LIGHT Temp Job Site Light, 120V, 400W, 40,000L (111104PS)
- LAMPLIGHT FARMS BLK MTL Farmers Lantern (52664)
- ILC Replacement for Osram Sylvania Fc6t9/cw/rs replacement light bulb lamp (FC6T9/CW/RS OSRAM SYLVANIA)
- ILB GOLD Fluorescent Ballast, Replacement For Philips, Icn-4S54-90C-2Ls-G (ICN-4S54-90C-2LS-G)
- ILC Replacement for Eiko Fmw-fg-gu10-130v replacement light bulb lamp (FMW-FG-GU10-130V EIKO)
- ILC Replacement for GE General Electric G.E Acg-141c3 150w 21V replacement light bulb lamp (ACG-141C3 150W 21V GE GENERAL ELECTRIC G.E)
- ILC Replacement for Colortran 213-065 replacement light bulb lamp (213-065 COLORTRAN)
- ILC Replacement for Halco 107120 replacement light bulb lamp (107120 HALCO)
- ILC Replacement for Zoro 2v701 replacement light bulb lamp (2V701 ZORO)
- ILC Replacement for Philips 50par20/hal/fl25 130v (25-30) replacement light bulb lamp (50PAR20/HAL/FL25 130V (25-30) PHILIPS)
- ILC Replacement for Bulbworks Bw.50qcl.dc-120 replacement light bulb lamp (BW.50QCL.DC-120 BULBWORKS)
- Ilc Halogen Light Bulbs