Shop All Incandescent Light Bulbs
Ilc
Replacement for Scentsy 30115 replacement light bulb lamp
Mfr # 30115 SCENTSY
Zoro # G602955934
product price: $19.15
/ea
$19.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape G16.5
- Bulb Base Type E12 CANDELABRA SCREW BASE 12MM DIAMETER
- Watts 25
- Voltage 120
Product Information
- Brand Ilc
- MFR # 30115 SCENTSY
- Zoro # G602955934
- Country of Origin China
- Category Incandescent Light Bulbs
Details
Bulb Shape | G16.5 |
Bulb Base Type | E12 CANDELABRA SCREW BASE 12MM DIAMETER |
Watts | 25 |
Voltage | 120 |
Description
Replacement for Scentsy 30115 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Replacment, Plastic Guard (HBLSTPG)
- SIGNIFY LED, 5.5 W, B11, Candelabra Screw (E12) (5.5BA11/PER/927-922/CL/G/E12/WGX 1FB T20)
- LUMAPRO Guard, Shade, Incandescent, Snap On (24K349)
- PROGRESS LIGHTING Gibbes Street Three-Light Wall Lantern (P560023-020)
- ILC Replacement for GE General Electric G.E 24671 replacement light bulb lamp (24671 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Bulbworks Bw.77458 replacement light bulb lamp (BW.77458 BULBWORKS)
- ILC Replacement for GE General Electric G.E 50par36/wfl replacement light bulb lamp (50PAR36/WFL GE GENERAL ELECTRIC G.E)
- ILC Replacement for Philips 12748 replacement light bulb lamp (12748 PHILIPS)
- ILC Replacement for Sylvania 60a/rs/sl/rp replacement light bulb lamp, 4PK (60A/RS/SL/RP SYLVANIA)
- ILC Replacement for Light Bulb / Lamp 200a/99/cl replacement light bulb lamp (200A/99/CL LIGHT BULB / LAMP)
- ILC Replacement for Sylvania 14779 replacement light bulb lamp (14779 SYLVANIA)
- Ilc Incandescent Light Bulbs