Shop All LED Light Bulbs
Ilc
Replacement for Satco S9391 replacement light bulb lamp
Mfr # S9391 SATCO
Zoro # G002815067
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Voltage 100
- Watts 22
- Wattage Equivalency 22
- Color Temperature 5000
Product Information
- Brand Ilc
- MFR # S9391 SATCO
- Zoro # G002815067
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Voltage | 100 |
Watts | 22 |
Wattage Equivalency | 22 |
Color Temperature | 5000 |
Description
Replacement for Satco S9391 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JESCO SLEEK LED 48" 3000KW/ On-Off Switch. 120V AC. Under Cabinet Fixture (SG-LED-48/30-W-SW)
- ELCO LIGHTING Mini Photocell LED Step Light with Frosted Acrylic Lens (ELST69N)
- NIGHTSTICK Intrinsically Safe Handheld Flashlight (XPP-5414GX)
- ILC Replacement for Satco S4311 replacement light bulb lamp (S4311 SATCO)
- ILC Replacement for Sylvania F40/d41 LED Replacement replacement light bulb lamp (F40/D41 LED REPLACEMENT SYLVANIA)
- ILC Replacement for Bulbrite 776607 replacement light bulb lamp (776607 BULBRITE)
- ILC Replacement For SATCO S23140 (S23140)
- ILC Replacement For EIKO BAYE2240W850UDBK (BAYE2/240W/850/UD/BK)
- ILC Replacement For BULBRITE, LED7ST1827KFIL3 (LED7ST18/27K/FIL/3)
- ILC Replacement for Halco Pl10h/850/byp/led replacement light bulb lamp (PL10H/850/BYP/LED HALCO)
- LUXRITE BR40 LED Light Bulbs 14W (85W Equivalent) 1100LM 3000K Soft White Dimmable E26 Base 4-Pack (LR31821-4PK)
- Ilc LED Light Bulbs