Shop All LED Light Bulbs
Ilc
Replacement for Satco S9381 replacement light bulb lamp
Mfr # S9381 SATCO
Zoro # G202815478
product price: $23.49
/ea
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type GX5.3 / GU5.3 2-PIN
- Bulb Shape MR16
- Voltage 120
- Watts 7
- Color Temperature 4100
Product Information
- Brand Ilc
- MFR # S9381 SATCO
- Zoro # G202815478
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | GX5.3 / GU5.3 2-PIN |
Bulb Shape | MR16 |
Voltage | 120 |
Watts | 7 |
Color Temperature | 4100 |
Wattage Equivalency | 7 |
Description
Replacement for Satco S9381 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING Socket Adapters (PSA38-22)
- DUAL-LITE Replacement Lamp for LMW40I-FX (0110157)
- ILC Replacement for GE General Electric G.E 150ps25/rs/stg replacement light bulb lamp (150PS25/RS/STG GE GENERAL ELECTRIC G.E)
- HALO H457Icat1E - H4 Led Gen2 Housing (H457ICAT1E)
- ILC Replacement for Eiko Led27wpt50kmog-g7 replacement light bulb lamp (LED27WPT50KMOG-G7 EIKO)
- ILC Replacement for Light Bulb / Lamp Jpr38/120v/90w/fl LED Replacement replacement light bulb lamp (JPR38/120V/90W/FL LED REPLACEMENT LIGHT BULB / L)
- ILC Replacement for Glo-brite 120 Blue LED Replacement replacement light bulb lamp (120 BLUE LED REPLACEMENT GLO-BRITE)
- ILC Replacement for Halco T896fr42/840/byp2/rdc/led replacement light bulb lamp, 10PK (T896FR42/840/BYP2/RDC/LED HALCO)
- ILC Replacement for Light Bulb / Lamp 45424lux replacement light bulb lamp (45424LUX LIGHT BULB / LAMP)
- ILC Replacement For SATCO S11965 LED HOT SELLING LED ITEMS 10PK (10PAK:WX-U92T-8)
- ILC Replacement for Philips F25t8/tl841/alto LED Replacement replacement light bulb lamp (F25T8/TL841/ALTO LED REPLACEMENT PHILIPS)
- Ilc LED Light Bulbs