Shop All Fluorescent Light Bulbs
Ilc
Replacement for Satco S6215 replacement light bulb lamp
Mfr # S6215 SATCO
Zoro # G402771406
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape PAR38
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Wattage Equivalency 23
- Watts 23
- Voltage 120
Product Information
- Brand Ilc
- MFR # S6215 SATCO
- Zoro # G402771406
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | PAR38 |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Wattage Equivalency | 23 |
Watts | 23 |
Voltage | 120 |
Bulb Color Temp. | 2700 |
Description
Replacement for Satco S6215 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EURI LIGHTING LED A19 60W Non-Dim/Non-ES (EA19-6150-4)
- STREAMLIGHT Industrial Mini Flashlight, Yellow, LED (66500)
- SATCO 40 W C15 Incandescent - Spun Amber - 4000 Hours - Medium Base - 120V (S3416)
- ILC Replacement for Northern Light Techn Flamingo replacement light bulb lamp (FLAMINGO NORTHERN LIGHT TECHN)
- ILC Replacement for Green Energy CFL 13w/27k Coil-twist-spiral replacement light bulb lamp (CFL 13W/27K COIL-TWIST-SPIRAL GREEN ENERGY)
- ILC Replacement for Royal Sovereign Rcd-2000uvk replacement light bulb lamp, 2PK (RCD-2000UVK ROYAL SOVEREIGN)
- ILC Replacement for Stinger / Dejay B1515/9903 replacement light bulb lamp (B1515/9903 STINGER / DEJAY)
- ILC Replacement for Stinger / Dejay J.0090/20001 replacement light bulb lamp (J.0090/20001 STINGER / DEJAY)
- ILC Replacement for SATCO CFD18W/4P/841 (CFD18W/4P/841 SATCO)
- ILC Replacement for TCP 32432t/50k replacement light bulb lamp (32432T/50K TCP)
- SYLVANIA CFL TUBULR G24D-2 WH 18W (21111)
- Ilc Fluorescent Light Bulbs