Shop All HID Light Bulbs
Ilc
Replacement for Satco S4488 replacement light bulb lamp
Mfr # S4488 SATCO
Zoro # G402795396
product price: $24.95
/ea
$24.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T3
- Bulb Base Type E11 MINICANDELABRA SCREW BASE 11MM DIAMETER
- Watts 60
- Voltage 120
Product Information
- Brand Ilc
- MFR # S4488 SATCO
- Zoro # G402795396
- Country of Origin China
- Category HID Light Bulbs
Details
Bulb Shape | T3 |
Bulb Base Type | E11 MINICANDELABRA SCREW BASE 11MM DIAMETER |
Watts | 60 |
Voltage | 120 |
Description
Replacement for Satco S4488 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEYOND LED TECHNOLOGY LED Round High Bay | 150 Watt | 16500-17250 Lumens | 5000K | 120V | DOB | Black Housing (BLT-UHBD01-150WJCPA1-BH50)
- LUMAPRO LUMAPRO 9.3W, G6 Miniature Incandescent Light Bulb (97-2PK)
- GLOBAL INDUSTRIAL LED Flood Light, 100W, 10000 Lumens, w/Mounting Bracket (500900)
- ILC Replacement for American DJ Dynasty Scan DMX replacement light bulb lamp (DYNASTY SCAN DMX AMERICAN DJ)
- ILC Replacement for Litetronics 55611 replacement light bulb lamp (55611 LITETRONICS)
- ILC Replacement for Philips Cdm100/par38/fl/3k/alto replacement light bulb lamp (CDM100/PAR38/FL/3K/ALTO PHILIPS)
- ILC Replacement for GE General Electric G.E 44047 replacement light bulb lamp (44047 GE GENERAL ELECTRIC G.E)
- ILC Replacement for PLUSRITE MH250/ED28/U/4K (MH250/ED28/U/4K PLUSRITE)
- ILC Replacement for Philips S450bt37/c replacement light bulb lamp (S450BT37/C PHILIPS)
- ILC Replacement for Magwerks 09-01-01 replacement light bulb lamp (09-01-01 MAGWERKS)
- ILC Replacement for Light Bulb / Lamp 38par38/h/fl 120v replacement light bulb lamp (38PAR38/H/FL 120V LIGHT BULB / LAMP)
- Ilc HID Light Bulbs