Shop All Halogen Light Bulbs
Ilc
Replacement for Satco S4361 replacement light bulb lamp
Mfr # S4361 SATCO
Zoro # G603233925
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 100
- Bulb Base Type BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
- Bulb Shape T4
- Bulb Color Temp. 2900
- Voltage 120
Product Information
- Brand Ilc
- MFR # S4361 SATCO
- Zoro # G603233925
- Country of Origin China
- Category Halogen Light Bulbs
Details
Watts | 100 |
Bulb Base Type | BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER |
Bulb Shape | T4 |
Bulb Color Temp. | 2900 |
Voltage | 120 |
Description
Replacement for Satco S4361 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Black Rechargeable Led Nickel Metal Hydride (NiMH) SC, 425 lm lm (75732)
- LUMAPRO LUMAPRO 5W, G3 1/2 Miniature Incandescent Light Bulb (356-1PK)
- FEIT ELECTRIC LED, 100 W, Recessed Single Contact (R7s) (BP100J78/LED/HDRP)
- ELCO LIGHTING 120V Line Voltage Universal Track Fixture (ET641W)
- ILC Replacement for Sylvania 75par16/hal/nfl30 130v replacement light bulb lamp (75PAR16/HAL/NFL30 130V SYLVANIA)
- ILC Replacement for Light Bulb / Lamp Q5mr8/fl-fg-6v replacement light bulb lamp (Q5MR8/FL-FG-6V LIGHT BULB / LAMP)
- ILC Replacement for Olympus 5-ul1035 Bulb replacement light bulb lamp (5-UL1035 BULB OLYMPUS)
- ILC Replacement for GE General Electric G.E Q500cl/mc-120v replacement light bulb lamp (Q500CL/MC-120V GE GENERAL ELECTRIC G.E)
- ILC Replacement for Osram Sylvania 64625 HLX replacement light bulb lamp (64625 HLX OSRAM SYLVANIA)
- ILC Replacement for Buhl 11725 replacement light bulb lamp (11725 BUHL)
- ILC Replacement for Satco S4196 replacement light bulb lamp (S4196 SATCO)
- Ilc Halogen Light Bulbs