Shop All Halogen Light Bulbs
Ilc
Replacement for Satco S2235 replacement light bulb lamp
Mfr # S2235 SATCO
Zoro # G502991650
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 39
- Bulb Shape PAR30
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Voltage 120
Product Information
- Brand Ilc
- MFR # S2235 SATCO
- Zoro # G502991650
- Country of Origin China
- Category Halogen Light Bulbs
Details
Watts | 39 |
Bulb Shape | PAR30 |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Voltage | 120 |
Description
Replacement for Satco S2235 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 35 Watt JCD LED Lamp, Clear, 3000K, G9 Base, 120 Volt (S11230)
- EKENA MILLWORK Traditional PVC Ceiling Medallion (Fits Canopies up to 13 1/2"), 22"OD x 3 1/2"ID x 1 1/2"P (CMP22TR)
- JESCO 4-Inch 9W LED Retrofit Downlight 3500K (RE-NEO-RDR-4001-09-3580-WH)
- ILC Replacement for Damar F24t5/850/ho/eco 24 Inch replacement light bulb lamp (F24T5/850/HO/ECO 24 INCH DAMAR)
- ILC Replacement for Devore Aviation Da-27 replacement light bulb lamp (DA-27 DEVORE AVIATION)
- ILC Replacement for Sylvania 250q/cl/mc(eht) 120v replacement light bulb lamp (250Q/CL/MC(EHT) 120V SYLVANIA)
- ILC Replacement for Osram Sylvania HLX 64638 replacement light bulb lamp (HLX 64638 OSRAM SYLVANIA)
- ILC Replacement for Satco S4414 replacement light bulb lamp (S4414 SATCO)
- ILC Replacement for Philips 6435/fr replacement light bulb lamp (6435/FR PHILIPS)
- ILC Replacement for Moriseiki 2l35 replacement light bulb lamp (2L35 MORISEIKI)
- ILC Replacement for Hikari Mr8505p replacement light bulb lamp (MR8505P HIKARI)
- Ilc Halogen Light Bulbs