Shop All HID Light Bulbs
Ilc
Replacement for Satco S2231 replacement light bulb lamp
Mfr # S2231 SATCO
Zoro # G102781934
product price: $18.79
/ea
$18.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Voltage 120
- Bulb Shape PAR20
- Watts 39
Product Information
- Brand Ilc
- MFR # S2231 SATCO
- Zoro # G102781934
- Country of Origin China
- Category HID Light Bulbs
Details
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Voltage | 120 |
Bulb Shape | PAR20 |
Watts | 39 |
Description
Replacement for Satco S2231 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURRENT Ge4Pk 10W Day Br30 Bulb (93110833)
- ILC Replacement for Osram Sylvania HNS L 60W 2g11 replacement light bulb lamp (HNS L 60W 2G11 OSRAM SYLVANIA)
- KEYSTONE TECHNOLOGIES PWR/Color Select 4"LED Retrofit Strip Kt (KT-RKIT32PS-4S-8CSA-VDIM)
- ADVANCE 117 to 120 Watts, 2 Lamps, Electronic Ballast (ICN-2S54-T)
- ILC Ever-ready light bulb lamp, 10PK (6V LANTERN W/FLASHER 231IND FLASHLIGHT LIGHT BULB)
- ILC Replacement for Fulham Mh400/ed28/u/4k replacement light bulb lamp (MH400/ED28/U/4K FULHAM)
- ILC Replacement for GE General Electric G.E Cmh70/t/u/830/g12 replacement light bulb lamp (CMH70/T/U/830/G12 GE GENERAL ELECTRIC G.E)
- ILC Replacement for High END Systems MSR 575-2 G22 replacement light bulb lamp (MSR 575-2 G22 HIGH END SYSTEMS)
- ILC Replacement for Green Energy 10552 -outlawed, Replaced BY This Bulb replacement light bulb lamp (10552 -OUTLAWED, REPLACED BY THIS BULB GREEN ENER)
- ILC Replacement for SATCO S6986 (S6986 SATCO)
- ILC Replacement for Varian Uv-1a Pulsed Xenon replacement light bulb lamp (UV-1A PULSED XENON VARIAN)
- Ilc HID Light Bulbs