Shop All HID Light Bulbs
Ilc
Replacement for Satco Kx40cl/3m/e26 replacement light bulb lamp
Mfr # KX40CL/3M/E26 SATCO
Zoro # G102771805
product price: $32.39
/ea
$32.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T3
- Watts 40
- Voltage 120
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Product Information
- Brand Ilc
- MFR # KX40CL/3M/E26 SATCO
- Zoro # G102771805
- Country of Origin China
- Category HID Light Bulbs
Details
Bulb Shape | T3 |
Watts | 40 |
Voltage | 120 |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Description
Replacement for Satco Kx40cl/3m/e26 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCE LED Driver, 12 V, 2-60 W (LEDINTA0012V50FO)
- ILC Replacement for Advance Icf-2s26-h1-ld (ICF-2S26-H1-LD ADVANCE)
- LUMAPRO LUMAPRO 21W, T7 Miniature Incandescent Bulb (7440-2PK)
- ILC Replacement for Halco 65046 replacement light bulb lamp (65046 HALCO)
- ILC Replacement for Venture Lighting MS 175w/bu/ps replacement light bulb lamp (MS 175W/BU/PS VENTURE LIGHTING)
- ILC Replacement for Nikon Optiphot150 75W Xenon replacement light bulb lamp (OPTIPHOT150 75W XENON NIKON)
- ILC Replacement for Karl Storz 20133120-1 replacement light bulb lamp (20133120-1 KARL STORZ)
- ILC Replacement for Green Energy Mh/400/bu/mog/ps/4k/bt37-pulse Start replacement light bulb lamp (MH/400/BU/MOG/PS/4K/BT37-PULSE START GREEN ENERGY)
- ILC Replacement for Feit Electric 38par20/qfl/es replacement light bulb lamp (38PAR20/QFL/ES FEIT ELECTRIC)
- ILC Replacement for GE General Electric G.E Mpr1000/vbu/ho/o replacement light bulb lamp (MPR1000/VBU/HO/O GE GENERAL ELECTRIC G.E)
- ILC Replacement for Grainger 5v691 replacement light bulb lamp (5V691 GRAINGER)
- Ilc HID Light Bulbs