Shop All LED Light Bulbs
Ilc
Replacement for Satco Fo17/841/eco LED Replacement replacement light bulb lamp
Mfr # FO17/841/ECO LED REPLACEMENT SATCO
Zoro # G902815655
$54.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Bulb Shape T8
- Color Temperature 4000
- Wattage Equivalency 8.5
Product Information
- Brand Ilc
- MFR # FO17/841/ECO LED REPLACEMENT SATCO
- Zoro # G902815655
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER |
Bulb Shape | T8 |
Color Temperature | 4000 |
Wattage Equivalency | 8.5 |
Description
Replacement for Satco Fo17/841/eco LED Replacement replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA Natural BR30 E26 (Medium) LED Floodlight Bulb Soft White 65 W , 2PK (40728)
- ILC Replacement For BULBRITE, SM160710D82703 (SM16-07-10D-827-03)
- MAGLITE MAG-Lite 459-S4D016 4 Cell D Mag-Lite Flashlight Black Blist (459-S4D016)
- ILC Replacement for Biolite / Cuno 56058-34 Quartz Sleeve replacement light bulb lamp (56058-34 QUARTZ SLEEVE BIOLITE / CUNO)
- ILC Replacement for Orbitec T 120 PSB RED LED Replacement replacement light bulb lamp (T 120 PSB RED LED REPLACEMENT ORBITEC)
- ILC Replacement for Eiko 10172 replacement light bulb lamp (10172 EIKO)
- ILC Replacement for Maxima Mlb-16790wf-02 replacement light bulb lamp (MLB-16790WF-02 MAXIMA)
- ILC Replacement For BULBRITE, LED7ST1830KFIL2 (LED7ST18/30K/FIL/2)
- ILC Replacement for Satco S9395 replacement light bulb lamp (S9395 SATCO)
- ILC Replacement For EIKO, LED5W2PHG23835DMG7B (LED5W2PH/G23/835DM-G7B)
- SATCO 5.5 Watt B11 LED Lamp, Clear, Candelabra Base, 90 CRI, 2700K, 120 Volts (S21273)
- Ilc LED Light Bulbs