Shop All Fluorescent Light Bulbs
Ilc
Replacement for SATCO FB32T8/741/U6/ENV
Mfr # FB32T8/741/U6/ENV SATCO
Zoro # G002771684
product price: $56.99
/ea
$56.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T8
- Bulb Base Type G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Wattage Equivalency 32
- Bulb Color Temp. 4100
Product Information
- Brand Ilc
- MFR # FB32T8/741/U6/ENV SATCO
- Zoro # G002771684
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T8 |
Bulb Base Type | G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER |
Wattage Equivalency | 32 |
Bulb Color Temp. | 4100 |
Description
32 Watt G13 2 Pin Base MOL 22.50 Inches
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Philips 34446-5 replacement light bulb lamp (34446-5 PHILIPS)
- ELK LIGHTING Arco Baleno 1-Lght Mini Pndnt SatNckl w/Sapphire Glass - Incl LED Bulb (416-1S-LED)
- DWELED Chamber 16in LED Outdoor Pendant 3000K in Black (PD-W486)
- PROGRESS LIGHTING 6" Outdoor Up/Down Wall Cylinder (P5642-82)
- ILC Replacement for GE General Electric G.E F13bx/spx30 replacement light bulb lamp (F13BX/SPX30 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Bulbrite F16t4/30k replacement light bulb lamp (F16T4/30K BULBRITE)
- ILC Replacement for Philips F32t8/tl741/alto replacement light bulb lamp, 25PK (F32T8/TL741/ALTO PHILIPS)
- ILC Replacement for Lumapro 4pl16 replacement light bulb lamp, 25PK (4PL16 LUMAPRO)
- ILC Replacement for SYLVANIA F30T12/CW/RP 36 Inches (F30T12/CW/RP SYLVANIA)
- ILC Replacement for Halco F18t8cw/k28 replacement light bulb lamp (F18T8CW/K28 HALCO)
- ILC Replacement for Halco Pll24/841/eco replacement light bulb lamp (PLL24/841/ECO HALCO)
- Ilc Fluorescent Light Bulbs