Shop All Fluorescent Light Bulbs
Ilc
Replacement for Satco F25t8/841/eco replacement light bulb lamp
Mfr # F25T8/841/ECO SATCO
Zoro # G002782475
$49.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T8
- Bulb Base Type G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Wattage Equivalency 25
- Bulb Color Temp. 4100
Product Information
- Brand Ilc
- MFR # F25T8/841/ECO SATCO
- Zoro # G002782475
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T8 |
Bulb Base Type | G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER |
Wattage Equivalency | 25 |
Bulb Color Temp. | 4100 |
Description
Replacement for Satco F25t8/841/eco replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH Konnect Battery Powered LED Desk Lamp, Gray (KT-VLED1810-GRAY)
- STREAMLIGHT Stinger Ds LED Hl 120/Dc Pb - Purple (75492)
- ILB GOLD Compact Fluorescent Bulb Cfl Single Twin Tube, Replacement For Donsbulbs, Cf9Ds-Green (CF9DS-GREEN)
- ADVANCE LED Driver, 12 V, 2-60 W (LEDINTA0012V50FO)
- ILC Replacement for Zoro 1e259 replacement light bulb lamp (1E259 ZORO)
- ILC Replacement for Ushio F54t5ho/841, 46-inch replacement light bulb lamp, 25PK (F54T5HO/841, 46-INCH USHIO)
- ILC Replacement for Philips Pl-c 18w/835 replacement light bulb lamp (PL-C 18W/835 PHILIPS)
- ILC Replacement for Radium Rx-d/e 13w/827/g24q replacement light bulb lamp (RX-D/E 13W/827/G24Q RADIUM)
- ILC Replacement for Philips Pl-s 9w/841/2p replacement light bulb lamp 2 Pack (PL-S 9W/841/2P PHILIPS)
- ILC Replacement for Commercial Electric 223903 replacement light bulb lamp (223903 COMMERCIAL ELECTRIC)
- ILC Replacement for Osram Sylvania 20937 replacement light bulb lamp (20937 OSRAM SYLVANIA)
- Ilc Fluorescent Light Bulbs