Shop All LED Light Bulbs
Ilc
Replacement for Satco 7mr16/led/40/3500k/pa replacement light bulb lamp
Mfr # 7MR16/LED/40/3500K/PA SATCO
Zoro # G702812137
product price: $34.85
/ea
$34.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type GX5.3 / GU5.3 2-PIN
- Bulb Shape MR16
- Voltage 12
- Watts 7
- Color Temperature 3000
Product Information
- Brand Ilc
- MFR # 7MR16/LED/40/3500K/PA SATCO
- Zoro # G702812137
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | GX5.3 / GU5.3 2-PIN |
Bulb Shape | MR16 |
Voltage | 12 |
Watts | 7 |
Color Temperature | 3000 |
Wattage Equivalency | 7 |
Description
Replacement for Satco 7mr16/led/40/3500k/pa replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALO Gimbal, Par38, 6170 (6170SN)
- LUMAPRO LUMAPRO 6W, S6 Incandescent Light Bulb (6S6DC/120V)
- JANDORF BALLS 3/8"" 8/32THRD BR (60250)
- ILC Replacement for CEC Industries H2 100w replacement light bulb lamp (H2 100W CEC INDUSTRIES)
- ILC Replacement For Osram Sylvania Light Bulb Lamp (S/E 11W/840)
- ILC Replacement for GE General Electric G.E 28152 LED Replacement replacement light bulb lamp (28152 LED REPLACEMENT GE GENERAL ELECTRIC G.E)
- ILC Replacement For NUVO LIGHTING, S29751 (S29751)
- ILC Replacement for Bulbrite 777904 replacement light bulb lamp (777904 BULBRITE)
- ILC Replacement For EIKO BLP22PS40850UD (BLP22/PS40/850/UD)
- ILC Replacement For LIGHT BULB LAMP, 120MBLEDG4CLUSTER (120MB-LED/G-4CLUSTER)
- ILC Replacement For SATCO S11223 (S11223)
- Ilc LED Light Bulbs