Shop All Halogen Light Bulbs
Ilc
Replacement for Satco 50r20/fl/hal 120v. replacement light bulb lamp 2 Pack
Mfr # 50R20/FL/HAL 120V. SATCO
Zoro # G402989788
product price: $27.39
/ea
$27.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120
- Bulb Shape R20
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Watts 45
Product Information
- Brand Ilc
- MFR # 50R20/FL/HAL 120V. SATCO
- Zoro # G402989788
- Country of Origin China
- Category Halogen Light Bulbs
Details
Voltage | 120 |
Bulb Shape | R20 |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Watts | 45 |
Description
Replacement for Satco 50r20/fl/hal 120v. replacement light bulb lamp 2 Pack
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO Bulb, Incandescent, 60W, G25, Medium Base, Globe Light (S3862)
- LARSON ELECTRONICS Hazardous Location LED Fixture, 150W (EPLC2-HB-150LED-RT)
- WESTGATE LFX-SM-10-30W-MCTP-KN-WHFLOOD/AREA LIGH, T 120-277V (LFX-SM-10-30W-MCTP-KN-WH)
- HALO Open Trim, 301 (301SN)
- ILC Replacement for Hikari Jd7019 replacement light bulb lamp (JD7019 HIKARI)
- ILC Replacement for Norman Lamps Q1000t3/cl-240v-256mm replacement light bulb lamp (Q1000T3/CL-240V-256MM NORMAN LAMPS)
- ILC Replacement for Philips Mhc100/c/u/mp/3k replacement light bulb lamp (MHC100/C/U/MP/3K PHILIPS)
- ILC Replacement for Satco 250t3/qcl 120v 78mm replacement light bulb lamp (250T3/QCL 120V 78MM SATCO)
- ILC Replacement for L & E Ellipsoidal replacement light bulb lamp (ELLIPSOIDAL L & E)
- ILC Replacement for Altman 650l replacement light bulb lamp (650L ALTMAN)
- ILC Replacement for Amscope Hl150 replacement light bulb lamp (HL150 AMSCOPE)
- Ilc Halogen Light Bulbs