Shop All Halogen Light Bulbs
Ilc
Replacement for Satco 50q/f replacement light bulb lamp
Mfr # 50Q/F SATCO
Zoro # G202980428
product price: $7.59
/ea
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120
- Bulb Shape T4
- Watts 50
- Bulb Base Type E11 MINICANDELABRA SCREW BASE 11MM DIAMETER
Product Information
- Brand Ilc
- MFR # 50Q/F SATCO
- Zoro # G202980428
- Country of Origin China
- Category Halogen Light Bulbs
Details
Voltage | 120 |
Bulb Shape | T4 |
Watts | 50 |
Bulb Base Type | E11 MINICANDELABRA SCREW BASE 11MM DIAMETER |
Description
Replacement for Satco 50q/f replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGNERS FOUNTAIN 8 ft 870-Watt Equivalent Integrated LED White Strip Light Fixture, 4000K (ST8L117DMD40)
- WESTINGHOUSE Westinghouse 621100 50 watt MR16 Halogen Xenon Flood Light Bulb; Pack of 6 (621100)
- DABMAR LIGHTING Well Light, DW4751, SS304 PAR38 120V (DW4751-SS304)
- FULHAM FIREHORSE 13 to 220 Watts 1, 2, 3, 4, 5 or 6 Lamps Electronic Ballast (WH8-120-L)
- ILC Replacement for Light Bulb / Lamp Nli-4174-24 replacement light bulb lamp (NLI-4174-24 LIGHT BULB / LAMP)
- ILC Replacement For HIKARI JD 130V 100W MC E11 (JD 130V 100W MC E11)
- ILC Replacement for Satco S4194 replacement light bulb lamp (S4194 SATCO)
- ILC Replacement for Sylvania FDV 64642 HLX replacement light bulb lamp (FDV 64642 HLX SYLVANIA)
- ILC Replacement for GE General Electric G.E Q50mr16/c/cg40 replacement light bulb lamp, 2PK (Q50MR16/C/CG40 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Halco Mr11fl20/l/gu10 replacement light bulb lamp (MR11FL20/L/GU10 HALCO)
- ILC Replacement for OSRAM SYLVANIA 64458S (64458S OSRAM SYLVANIA)
- Ilc Halogen Light Bulbs