Shop All Halogen Light Bulbs
Ilc
Replacement for Satco 50q/cl replacement light bulb lamp
Mfr # 50Q/CL SATCO
Zoro # G502980463
product price: $29.49
/ea
$29.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E11 MINICANDELABRA SCREW BASE 11MM DIAMETER
- Voltage 120
- Bulb Shape T4
- Watts 50
Product Information
- Brand Ilc
- MFR # 50Q/CL SATCO
- Zoro # G502980463
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Base Type | E11 MINICANDELABRA SCREW BASE 11MM DIAMETER |
Voltage | 120 |
Bulb Shape | T4 |
Watts | 50 |
Description
Replacement for Satco 50q/cl replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC LED AREA LIGHT 13 IN STEEL (73709)
- HALO Regent 25 W Fluorescent Starter (FS-25B)
- FEIT ELECTRIC LED, 11.1 W, PAR38, Medium Screw (E26) (PAR38DM/930CA)
- SYLVANIA 13W T4 LED Light Bulb - G24q-1 (4-Pin) Base - White Finish (S6731)
- ILC Replacement for Light Bulb / Lamp 29893ose replacement light bulb lamp (29893OSE LIGHT BULB / LAMP)
- ILC Replacement for Eiko Q250cl/dc-130v replacement light bulb lamp (Q250CL/DC-130V EIKO)
- ILC Replacement for Sylvania 20mr16/ir/fl35/c 12V replacement light bulb lamp (20MR16/IR/FL35/C 12V SYLVANIA)
- ILC Replacement for Hikari Jdr-c-al E27 75W 120v replacement light bulb lamp (JDR-C-AL E27 75W 120V HIKARI)
- ILC Replacement for Miniature Lamp H11-55ll replacement light bulb lamp (H11-55LL MINIATURE LAMP)
- ILC Replacement for Sylvania 500q/mc(eyx) 120v replacement light bulb lamp (500Q/MC(EYX) 120V SYLVANIA)
- ILC Replacement For LIGHT BULB LAMP, EXNGU10220240V (EXN/GU10/220-240V)
- Ilc Halogen Light Bulbs