Shop All Incandescent Light Bulbs
Ilc
Replacement for Satco 4546-1/hand Lantern replacement light bulb lamp
Mfr # 4546-1/HAND LANTERN SATCO
Zoro # G402979956
$33.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape PAR36
- Bulb Base Type SLIP-ON TERMINALS
- Watts 2.35
- Voltage 4.7
Product Information
- Brand Ilc
- MFR # 4546-1/HAND LANTERN SATCO
- Zoro # G402979956
- Country of Origin China
- Category Incandescent Light Bulbs
Details
Bulb Shape | PAR36 |
Bulb Base Type | SLIP-ON TERMINALS |
Watts | 2.35 |
Voltage | 4.7 |
Description
Replacement for Satco 4546-1/hand Lantern replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC LED T8 E17 WW 25W (BP25T8N/SU/LED)
- STREAMLIGHT Streamlight Tactical Holster (STL88051)
- DUAL-LITE HUBBELL LIGHTING - DUAL-LITE LED Lamps, Remote Head (EVODW)
- PELICAN Holster, Black, Use w/Flashlight, 7" L (7606)
- ILC Replacement for Sylvania 4414 PAR 36 replacement light bulb lamp (4414 PAR 36 SYLVANIA)
- ILC Replacement for Bulbrite 25a15f replacement light bulb lamp, 4PK (25A15F BULBRITE)
- ILC Replacement for Osram Sylvania 13023 replacement light bulb lamp (13023 OSRAM SYLVANIA)
- ILC Replacement for Lumapro 4v673 replacement light bulb lamp (4V673 LUMAPRO)
- ILC Replacement for PQL 290197 replacement light bulb lamp (290197 PQL)
- ILC Replacement for Sylvania 40a15/cl/appl/2/12/bl 120v replacement light bulb lamp, 2PK (40A15/CL/APPL/2/12/BL 120V SYLVANIA)
- ILC Replacement for SLI Sylvania Lighting 50/100/150/if/3-way replacement light bulb lamp, 2PK (50/100/150/IF/3-WAY SLI SYLVANIA LIGHTING)
- Ilc Incandescent Light Bulbs