Shop All Decorative Light Bulbs
Ilc
Replacement for Satco 40W C11 Satin Satco-escent replacement light bulb lamp
Mfr # 40W C11 SATIN SATCO-ESCENT SATCO
Zoro # G802941058
product price: $14.15
/ea
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E12 CANDELABRA SCREW BASE 12MM DIAMETER
- Watts 40
- Voltage 120
- Bulb Shape C11
Product Information
- Brand Ilc
- MFR # 40W C11 SATIN SATCO-ESCENT SATCO
- Zoro # G802941058
- Country of Origin China
- Category Decorative Light Bulbs
Details
Bulb Base Type | E12 CANDELABRA SCREW BASE 12MM DIAMETER |
Watts | 40 |
Voltage | 120 |
Bulb Shape | C11 |
Description
Replacement for Satco 40W C11 Satin Satco-escent replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For Light Bulb Lamp, 13WGu24 Twist And Lock (13W/GU24 TWIST AND LOCK)
- ILC Replacement for Light Bulb / Lamp 7.5 S11 E26 FR 120v replacement light bulb lamp (7.5 S11 E26 FR 120V LIGHT BULB / LAMP)
- ILC Replacement For LIGHT BULB LAMP, F32T8RED (F32T8/RED)
- BULBRITE 50 - Watt Equivalent PAR20 Dimmable Medium Screw LED Light Bulb Cool White Light 4000K, 4PK (861715)
- ILC Replacement for Naed 14758 replacement light bulb lamp (14758 NAED)
- ILC Replacement for Bulbrite 495060 replacement light bulb lamp, 2PK (495060 BULBRITE)
- ILC Replacement for Bulbrite 154015 replacement light bulb lamp (154015 BULBRITE)
- ILC Replacement for Satco S3415 replacement light bulb lamp (S3415 SATCO)
- ILC Replacement for Bulbrite 134020 replacement light bulb lamp, 6PK (134020 BULBRITE)
- ILC Replacement for Hatco GLO RAY Food Warmer replacement light bulb lamp (GLO RAY FOOD WARMER HATCO)
- ILC Replacement for Sylvania 60f/cl 120v replacement light bulb lamp (60F/CL 120V SYLVANIA)
- Ilc Decorative Light Bulbs