Shop All Incandescent Light Bulbs
Ilc
Replacement for Satco 35par20/cap/wfl 130v replacement light bulb lamp
Mfr # 35PAR20/CAP/WFL 130V SATCO
Zoro # G902940296
product price: $7.89
/ea
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape PAR20
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Watts 35
- Voltage 130
Product Information
- Brand Ilc
- MFR # 35PAR20/CAP/WFL 130V SATCO
- Zoro # G902940296
- Country of Origin China
- Category Incandescent Light Bulbs
Details
Bulb Shape | PAR20 |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Watts | 35 |
Voltage | 130 |
Description
Replacement for Satco 35par20/cap/wfl 130v replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC LED BR30 E26 DL 65W DIM (BR30DM/950CA)
- SUNSHINE LIGHTING Sunlite MH175/U/MED 175 Watt Metal Halide Light Bulb, Medium Base (03655-SU)
- APPLETON ELECTRIC Wall Mount Hood (KPWB-75)
- 1STSOURCE PRODUCTS 3" Standard Round Pole Cap (86-00013)
- ILC Replacement For LIGHT BULB LAMP 503 INCANDESCENT GLOBE G45 10PK (10PAK:WW-2X36-5)
- ILC Replacement for GE General Electric G.E 13744 replacement light bulb lamp (13744 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Wamco Wl-4551 replacement light bulb lamp (WL-4551 WAMCO)
- ILC Replacement for Star Warning 2073-7400 replacement light bulb lamp (2073-7400 STAR WARNING)
- ILC Replacement for Light Bulb / Lamp 500/99/xl replacement light bulb lamp (500/99/XL LIGHT BULB / LAMP)
- ILC Replacement for Philips 500 277v replacement light bulb lamp (500 277V PHILIPS)
- ILC Replacement for Sylvania 60a/rs/xl replacement light bulb lamp (60A/RS/XL SYLVANIA)
- Ilc Incandescent Light Bulbs