Shop All Halogen Light Bulbs
Ilc
Replacement for Satco 35mr16/fmw/b/gu10 replacement light bulb lamp
Mfr # 35MR16/FMW/B/GU10 SATCO
Zoro # G603227177
product price: $7.89
/ea
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape MR16
- Watts 35
- Bulb Base Type GU10 TWIST/LOCK
- Voltage 120
Product Information
- Brand Ilc
- MFR # 35MR16/FMW/B/GU10 SATCO
- Zoro # G603227177
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Shape | MR16 |
Watts | 35 |
Bulb Base Type | GU10 TWIST/LOCK |
Voltage | 120 |
Description
Replacement for Satco 35mr16/fmw/b/gu10 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNLITE 100-Foot Commercial-Grade Cage Light String, 10 E26, 150 Watt Max Per Bulb Bulbs Not Included (04227-SU)
- ELCO LIGHTING Sign Hanger Track Accessory (EP813BZ)
- ILC Replacement for SYLVANIA F30T12/CW/RS 36 Inches (F30T12/CW/RS SYLVANIA)
- LUXRITE T8 LED Tube Light Bulbs 8W (17W Equivalent) 3 CCT Selectable 960LM Type A+B G13 Base 12-Pack (LR34231-12PK)
- ILC Replacement For SYLVANIA FFT (WW-7LXT-7)
- ILC Replacement for Bio-rad Icycler IQ5 Halogen Lamp replacement light bulb lamp (ICYCLER IQ5 HALOGEN LAMP BIO-RAD)
- ILC Replacement for Sylvania 20mr16/fl35/c(bab) 12V replacement light bulb lamp (20MR16/FL35/C(BAB) 12V SYLVANIA)
- ILC Replacement for Codman & Shurtleff G10 Main Bulb replacement light bulb lamp (G10 MAIN BULB CODMAN & SHURTLEFF)
- ILC Replacement for Philips 409355 replacement light bulb lamp (409355 PHILIPS)
- ILC Replacement for Chauvet DJ Squeeze replacement light bulb lamp (DJ SQUEEZE CHAUVET)
- SATCO Satco 20t3/Cl 20w Halogen W/ Bi-Pin Base Bulb (S3120)
- Ilc Halogen Light Bulbs