Shop All LED Light Bulbs
Ilc
Replacement for Radium Ral2 150w/125-130/o/s14s LED Replacement replacement light bulb lamp
Mfr # RAL2 150W/125-130/O/S14S LED REPLACEMENT RADIUM
Zoro # G202817250
original price:
$105.99
1% off
new price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type S14S 14MM DIAMETER, SINGLE CONTACT
- Bulb Shape T10
- Voltage 120
- Watts 16
- Color Temperature 2700
Product Information
- Brand Ilc
- MFR # RAL2 150W/125-130/O/S14S LED REPLACEMENT RADIUM
- Zoro # G202817250
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | S14S 14MM DIAMETER, SINGLE CONTACT |
Bulb Shape | T10 |
Voltage | 120 |
Watts | 16 |
Color Temperature | 2700 |
Wattage Equivalency | 16 |
Description
Replacement for Radium Ral2 150w/125-130/o/s14s LED Replacement replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Ecco 6750a replacement light bulb lamp (6750A ECCO)
- LUMEN8 Lumen 8 LED Bulb w/Remote 2pk (PLED03)
- ILC Replacement for Ottlite Truecolor Olt-24w replacement light bulb lamp (TRUECOLOR OLT-24W OTTLITE)
- LITHONIA LIGHTING LED Flat Panel, 4397 lm, Max Fixture 38.5W (EPANL 1X4 4000LM 80CRI 40K MIN10 ZTMVOLT)
- ILC Replacement for Radium Ralina Ral2 150w/125-130/o/s14s LED Replacement replacement light bulb lamp (RALINA RAL2 150W/125-130/O/S14S LED REPLACEMENT)
- ILC Replacement for Vosla 37177 Green LED Replacement replacement light bulb lamp (37177 GREEN LED REPLACEMENT VOSLA)
- ILC Replacement for Bulbrite 776612 replacement light bulb lamp (776612 BULBRITE)
- ILC Replacement for Damar F18ddtt/de/835 LED Replacement replacement light bulb lamp (F18DDTT/DE/835 LED REPLACEMENT DAMAR)
- ILC Replacement for Halco F32t8/850/eco LED Replacement replacement light bulb lamp (F32T8/850/ECO LED REPLACEMENT HALCO)
- ILC Replacement for Whitehouse Products Fs1155x RED LED Replacement replacement light bulb lamp (FS1155X RED LED REPLACEMENT WHITEHOUSE PRODUCTS)
- GE LAMPS LED, 13 W, T5, Miniature Bi-Pin (G5) (LED13ET5G4/830HE)
- Ilc LED Light Bulbs