Shop All Halogen Light Bulbs
Ilc
Replacement for Quantor 318 18W 12V replacement light bulb lamp
Mfr # 318 18W 12V QUANTOR
Zoro # G503225150
product price: $18.55
/ea
$18.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12
- Bulb Shape MR18
- Watts 18
- Bulb Color Temp. 2900
- Bulb Base Type G3.9 2-PIN 3.9MM CENTER-TO-CENTER
Product Information
- Brand Ilc
- MFR # 318 18W 12V QUANTOR
- Zoro # G503225150
- Country of Origin China
- Category Halogen Light Bulbs
Details
Voltage | 12 |
Bulb Shape | MR18 |
Watts | 18 |
Bulb Color Temp. | 2900 |
Bulb Base Type | G3.9 2-PIN 3.9MM CENTER-TO-CENTER |
Description
Replacement for Quantor 318 18W 12V replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 7 W C7 Incandescent - White - 3000 Hours - 28L - Candelabra Base - 120V - 4-Pack (S4726)
- DAKOTA ALERT Dakota Alert MAT Murs Alert Transmitter Several Mile Range (DK-MAT)
- ILC Replacement for Sylvania 20mr16/nsp8(esx) 12V replacement light bulb lamp (20MR16/NSP8(ESX) 12V SYLVANIA)
- ILB GOLD Fluorescent Ballast, Replacement For Magnetek, B254-Punv-D (B254-PUNV-D)
- ILC Replacement for Westinghouse 036170 -outlawed Replaced BY 60 W. replacement light bulb lamp (036170 -OUTLAWED REPLACED BY 60 W. WESTINGHOUSE)
- ILC Replacement for Satco 150par/3fl/mine replacement light bulb lamp (150PAR/3FL/MINE SATCO)
- ILC Replacement for Osram Sylvania 54306 replacement light bulb lamp (54306 OSRAM SYLVANIA)
- ILC Replacement for PHILIPS BC-60BT15/HAL/W 120V (BC-60BT15/HAL/W 120V PHILIPS)
- ILC Replacement for Osram Sylvania 150q/mc 120v (eth) replacement light bulb lamp (150Q/MC 120V (ETH) OSRAM SYLVANIA)
- ILC Replacement for GE General Electric G.E 75par30/h/fl25/rvl 120v replacement light bulb lamp (75PAR30/H/FL25/RVL 120V GE GENERAL ELECTRIC G.E)
- ILC Replacement for Sylvania 60par38/hal/nfl25 120v replacement light bulb lamp (60PAR38/HAL/NFL25 120V SYLVANIA)
- Ilc Halogen Light Bulbs