Shop All Projector Lamps & Bulbs
Ilc
Replacement for PROJECTION LAMP / BULB EHA-5
Mfr # EHA-5 PROJECTION LAMP / BULB
Zoro # G303310216
product price: $19.79
/ea
$19.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120
- Color Temperature 3200
- Base GY9.5 / GZ9.5 2-PIN PREFOCUS
- Wattage 500
Product Information
- Brand Ilc
- MFR # EHA-5 PROJECTION LAMP / BULB
- Zoro # G303310216
- Country of Origin China
- Category Projector Lamps & Bulbs
Details
Voltage | 120 |
Color Temperature | 3200 |
Base | GY9.5 / GZ9.5 2-PIN PREFOCUS |
Wattage | 500 |
Description
Replacement for Projection Lamp / Bulb Eha-5 replacement light bulb lamp 2 Pack
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGHT WAY GROUP BWG 1280 F1 Battery (BW 1280 F1 (0158))
- MOTOROLA Portable Two Way Radios, 50 Channels (DTR700 DTS150NBDLAA)
- SKILLEDPOWER Parallel (DB25; IEEE1284; Printer) 1 Port PCI-e Controller Card with Full & Low Profile Brackets; WCH382L Chipset (SK826159)
- INVAL Computer WorkCentre w/Hutch 47.24 in. W Espresso Rectangular 1 -Drawer with Keyboard Tray (CC-2501S)
- ILC Replacement for Sears Tower Projector replacement light bulb lamp (TOWER PROJECTOR SEARS)
- ILC Replacement for Dukane 8757 Bare Lamp Only (8757 BARE LAMP ONLY DUKANE)
- ILC Replacement for Light Bulb / Lamp 51427-oo (51427-OO LIGHT BULB / LAMP)
- ILC Replacement for Projection Optics Travel-graph L-101-mm replacement light bulb lamp (TRAVEL-GRAPH L-101-MM PROJECTION OPTICS)
- ILC Replacement for Philips Phi/334 Bare Lamp Only (PHI/334 BARE LAMP ONLY PHILIPS)
- ILC Replacement for G-M Laboratories 200b12dc replacement light bulb lamp (200B12DC G-M LABORATORIES)
- ILC Replacement for Kodak Ektagraphic III AMT replacement light bulb lamp (EKTAGRAPHIC III AMT KODAK)
- Ilc Projector Lamps & Bulbs