Shop All HID Light Bulbs
Ilc
Replacement for PQL Cmh39t6/830/g12- M130/e replacement light bulb lamp
Mfr # CMH39T6/830/G12- M130/E PQL
Zoro # G503028737
product price: $41.69
/ea
$41.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type G12 2 PIN 12MM CENTER TO CENTER OF PINS
- Bulb Color Temp. 3000
- Watts 39
- Bulb Shape T6
Product Information
- Brand Ilc
- MFR # CMH39T6/830/G12- M130/E PQL
- Zoro # G503028737
- Country of Origin China
- Category HID Light Bulbs
Details
Bulb Base Type | G12 2 PIN 12MM CENTER TO CENTER OF PINS |
Bulb Color Temp. | 3000 |
Watts | 39 |
Bulb Shape | T6 |
Description
Replacement for PQL Cmh39t6/830/g12- M130/e replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCESS LIGHTING Merlot, LED Pendant, Oil Rubbed Bronze Finish, Red Sky Glass (28011-3R-ORB/RUSKY)
- PROGRESS LIGHTING Square Glass 2 Light Close-to-Ceiling, 60 W, White (P4961-30)
- ILC Replacement for Demetron Optilux 501 replacement light bulb lamp (OPTILUX 501 DEMETRON)
- AFX Spring 48" x 7" LED Wrap - 4000k (SPRL074873L40MV)
- ILC Replacement for Green Energy Mp/70/u/uvp/med/4k/edx17-open Rated replacement light bulb lamp (MP/70/U/UVP/MED/4K/EDX17-OPEN RATED GREEN ENERGY)
- ILC Replacement for Osram Sylvania 64432f replacement light bulb lamp (64432F OSRAM SYLVANIA)
- ILC Replacement for Satco S2241 replacement light bulb lamp (S2241 SATCO)
- ILC Replacement For GE GENERAL ELECTRIC GE H33GL400DX (H33GL-400/DX)
- ILC Replacement for Luxtec 00-1187 Lamp AND Module (00-1187 LAMP AND MODULE LUXTEC)
- ILC Replacement for PQL Cmh39par20/sp/830- M130/0 replacement light bulb lamp (CMH39PAR20/SP/830- M130/0 PQL)
- ILC Replacement for Green Energy 10464-gel replacement light bulb lamp (10464-GEL GREEN ENERGY)
- Ilc HID Light Bulbs