Shop All Incandescent Light Bulbs
Ilc
Replacement for PQL 75a19/rs/tough Coat replacement light bulb lamp
Mfr # 75A19/RS/TOUGH COAT PQL
Zoro # G403026116
product price: $16.89
/ea
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape A19
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Watts 75
- Voltage 130
Product Information
- Brand Ilc
- MFR # 75A19/RS/TOUGH COAT PQL
- Zoro # G403026116
- Country of Origin China
- Category Incandescent Light Bulbs
Details
Bulb Shape | A19 |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Watts | 75 |
Voltage | 130 |
Description
Replacement for PQL 75a19/rs/tough Coat replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HADCO Accent Light, HID/Incandescent, 120V (BU1-A)
- COAST CUTLERY Coast LED Focusing Headlamp - FL85 (21329)
- FLASH FURNITURE Brown Tulip Design LED Solar Lights, PK 8 (DN-SL114-8-BR-GG)
- LIGHTOLIER Low Profile LED Slim Downlight, 1000lm (S6S927K10)
- ILC Replacement for Sylvania 116a21/ts/8m 130v replacement light bulb lamp (116A21/TS/8M 130V SYLVANIA)
- ILC Replacement for Philips 40g25/cl/ll 120v replacement light bulb lamp, 24PK (40G25/CL/LL 120V PHILIPS)
- ILC Replacement for Philips 100/300/w 120v replacement light bulb lamp (100/300/W 120V PHILIPS)
- ILC Replacement for Castle Gettinge 470sa Silver Bottom replacement light bulb lamp (470SA SILVER BOTTOM CASTLE GETTINGE)
- ILC Replacement for GE General Electric G.E 40a15 120v oven replacement light bulb lamp, 2PK (40A15 120V (OVEN) GE GENERAL ELECTRIC G.E)
- ILC Replacement for Philips 25r12/r14n 120v replacement light bulb lamp (25R12/R14N 120V PHILIPS)
- MIRACLE LED Classroom Gardener 2-Socket Corded Intermediate LED Grow Kit w/ Timer Controls, 2PK (607981)
- Ilc Incandescent Light Bulbs