Shop All Halogen Light Bulbs
Ilc
Replacement for PQL 73152 replacement light bulb lamp
Mfr # 73152 PQL
Zoro # G803232131
product price: $19.49
/ea
$19.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 130
- Watts 100
- Bulb Base Type E11 MINICANDELABRA SCREW BASE 11MM DIAMETER
- Bulb Color Temp. 2900
- Bulb Shape T4
Product Information
- Brand Ilc
- MFR # 73152 PQL
- Zoro # G803232131
- Country of Origin China
- Category Halogen Light Bulbs
Details
Voltage | 130 |
Watts | 100 |
Bulb Base Type | E11 MINICANDELABRA SCREW BASE 11MM DIAMETER |
Bulb Color Temp. | 2900 |
Bulb Shape | T4 |
Description
Replacement for PQL 73152 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DABMAR LIGHTING Spike, Female, Heavy Duty, Ground (LV-S2-F)
- GE LAMPS GE Biax (TM) 18W, T4 PL Plug-In Fluorescent Light Bulb (F18DBX/827/ECO4P)
- SATCO 25 W A19 Incandescent - Clear - 1500 Hours - 185L - Medium Base - 120V - 2/Pack (S6040)
- LUMAPRO Replacement Diffuser, For 23NU68 (LT2ZE1001G)
- ILC Replacement for Philips 150q/cl/dc ETC replacement light bulb lamp (150Q/CL/DC ETC PHILIPS)
- ILC Replacement for Light Bulb / Lamp JDD E27 110-130v 100w Frost replacement light bulb lamp (JDD E27 110-130V 100W FROST LIGHT BULB / LAMP)
- ILC Replacement for Zoro 4rzz6 replacement light bulb lamp (4RZZ6 ZORO)
- ILC Replacement for Osram Sylvania 64578 Halogen 1000w replacement light bulb lamp (64578 HALOGEN 1000W OSRAM SYLVANIA)
- ILC Replacement for Holtkotter 6514 replacement light bulb lamp (6514 HOLTKOTTER)
- ILC Replacement for Sylvania 18866 replacement light bulb lamp (18866 SYLVANIA)
- ILC Replacement for Light Bulb / Lamp Jpr38/130v/90w/sp replacement light bulb lamp (JPR38/130V/90W/SP LIGHT BULB / LAMP)
- Ilc Halogen Light Bulbs