Shop All HID Light Bulbs
Ilc
Replacement for Plusrite Ms750/bt37/ps/hbu/4k replacement light bulb lamp
Mfr # MS750/BT37/PS/HBU/4K PLUSRITE
Zoro # G402978188
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape BT37
- Watts 750
- Bulb Base Type E39 MOGUL SCREW BASE 39MM DIAMETER (E40)
- Voltage 200
Product Information
- Brand Ilc
- MFR # MS750/BT37/PS/HBU/4K PLUSRITE
- Zoro # G402978188
- Country of Origin China
- Category HID Light Bulbs
Details
Bulb Shape | BT37 |
Watts | 750 |
Bulb Base Type | E39 MOGUL SCREW BASE 39MM DIAMETER (E40) |
Voltage | 200 |
Description
Replacement for Plusrite Ms750/bt37/ps/hbu/4k replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOBBLE LIGHT Temp Job Site Light, 120V, 400W, 40,000L (111104PS)
- GE LAMPS GE LIGHTING 70W, ED17 Metal Halide HID Light Bulb (MXR70/U/MED/O)
- ILC Replacement for GE General Electric G.E Fc40t5/835 replacement light bulb lamp (FC40T5/835 GE GENERAL ELECTRIC G.E)
- SAFAVIEH 40 in. Covington Wall Sconce, Black (LIT4384A)
- ILC Replacement for Green Energy 12V 3W Xenon Festoon Frost replacement light bulb lamp (12V 3W XENON FESTOON FROST GREEN ENERGY)
- ILC Replacement for Satco S2231 replacement light bulb lamp (S2231 SATCO)
- ILC Replacement for Light Bulb / Lamp Lu200/s66 replacement light bulb lamp (LU200/S66 LIGHT BULB / LAMP)
- ILC Replacement for PEC Mv-250/mog/h37kb replacement light bulb lamp (MV-250/MOG/H37KB PEC)
- ILC Replacement for Philips C150s55/altonc replacement light bulb lamp (C150S55/ALTONC PHILIPS)
- ILC Replacement for Superior Quartz Sx100001 replacement light bulb lamp (SX100001 SUPERIOR QUARTZ)
- ILC Replacement for Pelican 2204 (2204 PELICAN)
- Ilc HID Light Bulbs