Shop All LED Light Bulbs
Ilc
Replacement for Plusrite Lho-4g12/6000k (cdl) Liquid LED replacement light bulb lamp
Mfr # LHO-4G12/6000K (CDL) LIQUID LED PLUSRITE
Zoro # G202768385
product price: $5.29
/ea
Sold in multiples of 2 for $10.58
$10.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Voltage 120
- Color Temperature 6300
Product Information
- Brand Ilc
- MFR # LHO-4G12/6000K (CDL) LIQUID LED PLUSRITE
- Zoro # G202768385
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Voltage | 120 |
Color Temperature | 6300 |
Description
Replacement for Plusrite Lho-4g12/6000k (cdl) Liquid LED replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCESS LIGHTING Tomahawk, LED Pendant, Brushed Steel Finish (52070LEDDLP-BS)
- ETI Industrial Vapor Tight, LED, 4 ft. (54656241)
- SIGNIFY LED, 27 W, PAR38, Medium Screw (E26) (27PAR38TrueF 830 F15 DIM 120V-277V 6/1FB)
- SIGNIFY Linear Lamp, T8 Bulb Shape, 30"Max. Length (F30T8/CW ALTO 30PK)
- ILC Replacement for Plusrite 5768 replacement light bulb lamp (5768 PLUSRITE)
- ILC Replacement for Orbitec T 120 PSB RED LED Replacement replacement light bulb lamp (T 120 PSB RED LED REPLACEMENT ORBITEC)
- ILC Replacement for Bulbrite Fb32/741k LED Replacement replacement light bulb lamp (FB32/741K LED REPLACEMENT BULBRITE)
- ILC Replacement for Green Creative 12a19g4dim/827 replacement light bulb lamp (12A19G4DIM/827 GREEN CREATIVE)
- ILC Replacement for Satco 12br40/ E26/ 3000k/ Dimmable replacement light bulb lamp (12BR40/ E26/ 3000K/ DIMMABLE SATCO)
- ILC Replacement for Bulbrite 770635 replacement light bulb lamp (770635 BULBRITE)
- ILC Replacement for Damar 34011a replacement light bulb lamp (34011A DAMAR)
- Ilc LED Light Bulbs