Shop All Halogen Light Bulbs
Ilc
Replacement for Plusrite Jcdr 35W replacement light bulb lamp
Mfr # JCDR 35W PLUSRITE
Zoro # G902976646
product price: $14.59
/ea
$14.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120
- Bulb Base Type GX5.3 / GU5.3 2-PIN
- Bulb Shape MR16
- Watts 35
Product Information
- Brand Ilc
- MFR # JCDR 35W PLUSRITE
- Zoro # G902976646
- Country of Origin China
- Category Halogen Light Bulbs
Details
Voltage | 120 |
Bulb Base Type | GX5.3 / GU5.3 2-PIN |
Bulb Shape | MR16 |
Watts | 35 |
Description
Replacement for Plusrite Jcdr 35W replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY LED Lamp, T8-6U, Non-Dimmable, 13.0W, 3000K (13T8-6U/MAS/24-830/IF20/P/DIM 10/1)
- KEYSTONE 400 Watt High Pressure Sodium Dry Film Capacitor, CAP-400HPS (CAP-400HPS)
- BELL + HOWELL Bionic Motion-Sensing Solar Powered LED Black Floodlight (8523)
- KILLARK Incandescent Light Fixture (NV2IG15BSG)
- ILC Replacement for Micro VU 300 Surface Illuminator replacement light bulb lamp (300 SURFACE ILLUMINATOR MICRO VU)
- ILC Replacement for Philips 50mr16/sp10 EXT replacement light bulb lamp (50MR16/SP10 EXT PHILIPS)
- ILC Replacement For KODAK FHS (FHS)
- ILC Replacement for Philips 6122 replacement light bulb lamp (6122 PHILIPS)
- ILC Replacement for Deltronic Dh216 Series Surface Illum. Long Life replacement light bulb lamp (DH216 SERIES SURFACE ILLUM. LONG LIFE DELTRONIC)
- ILC Replacement for Disco Hi-tec America Aqlm-100 replacement light bulb lamp (AQLM-100 DISCO HI-TEC AMERICA)
- ILC Replacement for Iwasaki Jt3047 replacement light bulb lamp (JT3047 IWASAKI)
- Ilc Halogen Light Bulbs