Shop All LED Light Bulbs
Ilc
Replacement for Plusrite 5768 replacement light bulb lamp
Mfr # 5768 PLUSRITE
Zoro # G402811362
product price: $45.15
/ea
$45.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Bulb Shape PAR38
- Voltage 120
- Watts 20
- Color Temperature 3000
Product Information
- Brand Ilc
- MFR # 5768 PLUSRITE
- Zoro # G402811362
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Bulb Shape | PAR38 |
Voltage | 120 |
Watts | 20 |
Color Temperature | 3000 |
Wattage Equivalency | 20 |
Description
Replacement for Plusrite 5768 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING Battery, Nickel Cadmium, 1.2V, 1A/HR. (ELB 1P201N)
- BAYCO NightStick® Professional 66 LED Dual Function Rechargeable Work Light SLR-2166, Yellow (SLR-2166)
- ILC Replacement for Ushio Cf13de/827, Double Tube replacement light bulb lamp (CF13DE/827, DOUBLE TUBE USHIO)
- JR PRODUCTS JR Products 80401 Wall Track - Type D, 96" - White (80401)
- ILC Replacement For BULBRITE, SM160725D83003 (SM16-07-25D-830-03)
- ILC Replacement for Light Bulb / Lamp 41417osi replacement light bulb lamp (41417OSI LIGHT BULB / LAMP)
- ILC Replacement for Bulbrite 770636 replacement light bulb lamp (770636 BULBRITE)
- ILC Replacement for GE General Electric G.E Led20dp38s840 replacement light bulb lamp (LED20DP38S840 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Bulbrite 776865 replacement light bulb lamp (776865 BULBRITE)
- ILC Replacement for Miniature Lamp 1835 RED LED Replacement replacement light bulb lamp (1835 RED LED REPLACEMENT MINIATURE LAMP)
- OTC Bulb 12V 10Ct Red Circuit Tester (3633-10)
- Ilc LED Light Bulbs