Shop All Incandescent Light Bulbs
Ilc
Replacement for Platinum 300 Watt 120v Par56 WFL PAR CAN Bulb replacement light bulb lamp
Mfr # 300 WATT 120V PAR56 WFL PAR CAN BULB PLATINUM
Zoro # G503032680
product price: $40.19
/ea
$40.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape PAR56
- Bulb Base Type GX16D MOGUL END PRONG
- Watts 300
- Voltage 120
Product Information
- Brand Ilc
- MFR # 300 WATT 120V PAR56 WFL PAR CAN BULB PLATINUM
- Zoro # G503032680
- Country of Origin China
- Category Incandescent Light Bulbs
Details
Bulb Shape | PAR56 |
Bulb Base Type | GX16D MOGUL END PRONG |
Watts | 300 |
Voltage | 120 |
Description
Replacement for Platinum 300 Watt 120v Par56 WFL PAR CAN Bulb replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FENIX LIGHTING Headlamp, Alum;PolyCar, Black, 1000lm (HM65R)
- ILC Replacement for Anatel Fg7001014 (FG7001014 ANATEL)
- KOEHLER BRIGHTSTAR BRIGHT STAR Power Cord (510181)
- HUBBELL LIGHTING Hubbell LED Dark Bronze Nomally On AC & Emergency Unit, Wet & Cold Rated, Photo Control (CUWZ-PC-HTR)
- ILC Replacement for Genesis 6.6a/t10/p-45w replacement light bulb lamp (6.6A/T10/P-45W GENESIS)
- ILC Replacement for Verilux A21f75vlx replacement light bulb lamp (A21F75VLX VERILUX)
- ILC Replacement for Sylvania 50a/rs/sl 75V replacement light bulb lamp (50A/RS/SL 75V SYLVANIA)
- ILC Replacement for Scentsy 30115 replacement light bulb lamp (30115 SCENTSY)
- ILC Replacement for Damar 02011a replacement light bulb lamp 2 Pack (02011A DAMAR)
- ILC Replacement For LIGHT BULB LAMP, 15T6E14 24V (15T6/E14 24V)
- ILC Replacement for Hosobuchi 30W 120v DCB 1/3 Silvered replacement light bulb lamp (30W 120V DCB 1/3 SILVERED HOSOBUCHI)
- Ilc Incandescent Light Bulbs