Shop All Halogen Light Bulbs
Ilc
Replacement for PHOTOGENIC PL-1250DRG MODELING
Mfr # PL-1250DRG MODELING PHOTOGENIC
Zoro # G303226241
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
- Watts 100
- Bulb Color Temp. 3000
- Voltage 120
Product Information
- Brand Ilc
- MFR # PL-1250DRG MODELING PHOTOGENIC
- Zoro # G303226241
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Base Type | BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER |
Watts | 100 |
Bulb Color Temp. | 3000 |
Voltage | 120 |
Description
Replacement for Photogenic Pl-1250drg Modeling replacement light bulb lamp 2 Pack
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEDLENSER Ledlenser ML4 Warm, 300 Lumens (880568)
- VAXCEL Harwich 8in Outdoor Light Black (OW21581TB)
- ILC Replacement for UVP 34-0009-02 replacement light bulb lamp (34-0009-02 UVP)
- ILC Replacement for Philips Pl-t32w/35/4p replacement light bulb lamp (PL-T32W/35/4P PHILIPS)
- ILC Replacement for Light Bulb / Lamp Whelen Replacement Bulb H27sn12 replacement light bulb lamp (WHELEN REPLACEMENT BULB H27SN12 LIGHT BULB / LAMP)
- ILC Replacement for Philips Pf801r 225v replacement light bulb lamp (PF801R 225V PHILIPS)
- ILC Replacement for GE General Electric G.E 75par30/h/fl25/rvl 120v replacement light bulb lamp (75PAR30/H/FL25/RVL 120V GE GENERAL ELECTRIC G.E)
- ILC Replacement for Osram Sylvania 75ar111/fl25 12V replacement light bulb lamp (75AR111/FL25 12V OSRAM SYLVANIA)
- ILC Replacement for Profoto 102016 replacement light bulb lamp (102016 PROFOTO)
- ILC Replacement for Light Bulb / Lamp Jt120v-150w/e26 replacement light bulb lamp (JT120V-150W/E26 LIGHT BULB / LAMP)
- ILC Replacement for Astroscope 3000/2 replacement light bulb lamp (3000/2 ASTROSCOPE)
- Ilc Halogen Light Bulbs