Shop All Halogen Light Bulbs
Ilc
Replacement for Photoflex Fvslb 500 500 Watt replacement light bulb lamp
Mfr # FVSLB 500 500 WATT PHOTOFLEX
Zoro # G803016397
product price: $30.89
/ea
$30.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 500
- Bulb Color Temp. 3200
- Voltage 120
- Bulb Base Type E39 MOGUL SCREW BASE 39MM DIAMETER (E40)
- Bulb Shape T13
Product Information
- Brand Ilc
- MFR # FVSLB 500 500 WATT PHOTOFLEX
- Zoro # G803016397
- Country of Origin China
- Category Halogen Light Bulbs
Details
Watts | 500 |
Bulb Color Temp. | 3200 |
Voltage | 120 |
Bulb Base Type | E39 MOGUL SCREW BASE 39MM DIAMETER (E40) |
Bulb Shape | T13 |
Description
Replacement for Photoflex Fvslb 500 500 Watt replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITEZALL Rechargeable Dual Mode Headlamp PR (LA-RCHHL1-8/24)
- LUMAPRO LUMAPRO 8W, S8 Miniature Incandescent Bulb (2357-2PK)
- MR BEAMS Wireless Motion Sensing LED Spotlight (MB390)
- WESTGATE LSL-8FT-84W-50K-D-HL8' LED STRIP LIGHT, 120-277V AC (LSL-8FT-84W-50K-D-HL)
- ILC Replacement for Steris Harmony La500 replacement light bulb lamp (HARMONY LA500 STERIS)
- ILC Replacement for Carl Zeiss 3800-79-9540-000 replacement light bulb lamp (3800-79-9540-000 CARL ZEISS)
- ILC Replacement for Satco 50mr16/exn/s/c replacement light bulb lamp (50MR16/EXN/S/C SATCO)
- ILC Replacement for Cavaliere 35W Type Mr16 12V / Type Gu10 120v replacement light bulb lamp (35W TYPE MR16 12V / TYPE GU10 120V CAVALIERE)
- ILC Replacement for Miniature Lamp H3 12V 35W Flat Connector replacement light bulb lamp (H3 12V 35W FLAT CONNECTOR MINIATURE LAMP)
- ILC Replacement for PAC FAB Fiberworks Long Life replacement light bulb lamp (FIBERWORKS LONG LIFE PAC FAB)
- ILC Replacement for Eiko Jc24v300w replacement light bulb lamp (JC24V300W EIKO)
- Ilc Halogen Light Bulbs