Shop All Fluorescent Light Bulbs
Ilc
Replacement for Philips Universal 14W Alto replacement light bulb lamp
Mfr # UNIVERSAL 14W ALTO PHILIPS
Zoro # G702795034
product price: $36.59
/ea
$36.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Wattage Equivalency 14
- Watts 14
- Voltage 120
Product Information
- Brand Ilc
- MFR # UNIVERSAL 14W ALTO PHILIPS
- Zoro # G702795034
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Wattage Equivalency | 14 |
Watts | 14 |
Voltage | 120 |
Description
Replacement for Philips Universal 14W Alto replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Bulb, LED Shape A, Replacement For Feit Electric 017801153163, 2PK (17801153163)
- STREAMLIGHT Stinger Ds LED W/Ac/Dc - Pb - Red (75616)
- BULBRITE Mini 100w T8 Medium Screw Base E26 Clear Dimmable Soft White 2900K Halogen Light Bulb, 5PK (861993)
- SYLVANIA CFL, 18 W, T4, 4-Pin (G24q-2) (20724)
- ILC Replacement for Sylvania F34cwx/ss f40cwx/ss replacement light bulb lamp, 30PK (F34CWX/SS (F40CWX/SS) SYLVANIA)
- ILC Replacement for National Fl10w replacement light bulb lamp (FL10W NATIONAL)
- ILC Replacement for Light Bulb / Lamp FCL 22w/t5 replacement light bulb lamp (FCL 22W/T5 LIGHT BULB / LAMP)
- ILC Replacement for DURACELL CFL10226A (CFL10226A DURACELL)
- ILC Replacement for TCP 2r3014 replacement light bulb lamp (2R3014 TCP)
- ILC Replacement for OSRAM SYLVANIA F6T5CW/BL/1/6 (F6T5CW/BL/1/6 OSRAM SYLVANIA)
- SYLVANIA CFL, 13 W, T4, 4-Pin (GX24q-1) (20893)
- Ilc Fluorescent Light Bulbs