Shop All HID Light Bulbs
Ilc
Replacement for Philips Sox35 replacement light bulb lamp
Mfr # SOX35 PHILIPS
Zoro # G802977378
product price: $351.99
/ea
Free Shipping & Returns
$351.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type BY22D 22MM DIAMETER, 2 BAYONETS, 2 CONTACTS
- Bulb Color Temp. 1800
- Watts 35
- Bulb Shape T17
Product Information
- Brand Ilc
- MFR # SOX35 PHILIPS
- Zoro # G802977378
- Country of Origin China
- Category HID Light Bulbs
Details
Bulb Base Type | BY22D 22MM DIAMETER, 2 BAYONETS, 2 CONTACTS |
Bulb Color Temp. | 1800 |
Watts | 35 |
Bulb Shape | T17 |
Description
Replacement for Philips Sox35 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING LED Linear Strip Light, 2812 lm (CLX L48 3000LM SEFFDLMVOLTGZ1040K80CRIWH)
- SATCO 3 Watt B11 LED Lamp, Clear, Candelabra Base, 90 CRI, 2700K, 120 Volts (S21262)
- WOBBLE LIGHT Wobblelight, 32 in, Corded, 12000lm, LED (111301LED)
- COAST CUTLERY Led Focusing Headlamp (XPH30R)
- ILC Replacement For ATHALON MCP70PAR30LNU930SP (WW-E5JR-6)
- ILC Replacement for Damar Mh-de150/td/uvs/4k replacement light bulb lamp (MH-DE150/TD/UVS/4K DAMAR)
- ILC Replacement for Pelican 2004 Xenon Replacement Lamp (2004 XENON REPLACEMENT LAMP PELICAN)
- ILC Replacement for Sylvania Mc39t6/u/g12/830/pb replacement light bulb lamp (MC39T6/U/G12/830/PB SYLVANIA)
- ILC Replacement for Plusrite Mv75/dx/43/ed17 replacement light bulb lamp (MV75/DX/43/ED17 PLUSRITE)
- ILC Replacement for Halco 41826/ge replacement light bulb lamp (41826/GE HALCO)
- ILC Replacement for GE General Electric G.E Lu250/sby/xl replacement light bulb lamp (LU250/SBY/XL GE GENERAL ELECTRIC G.E)
- Ilc HID Light Bulbs