Shop All Halogen Light Bulbs
Ilc
Replacement for Philips Sl20 replacement light bulb lamp
Mfr # SL20 PHILIPS
Zoro # G202977336
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 50
- Voltage 12
- Bulb Shape T4
- Bulb Base Type GY6.35 2-PIN ROUND PINS
- Bulb Color Temp. 3000
Product Information
- Brand Ilc
- MFR # SL20 PHILIPS
- Zoro # G202977336
- Country of Origin China
- Category Halogen Light Bulbs
Details
Watts | 50 |
Voltage | 12 |
Bulb Shape | T4 |
Bulb Base Type | GY6.35 2-PIN ROUND PINS |
Bulb Color Temp. | 3000 |
Description
Replacement for Philips Sl20 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING LED Undercabinet Lightbars (EUD12WW)
- SCHNEIDER ELECTRIC LED, Miniature Bayonet (BA9s) (DL1CJ0241)
- VEOLIA RECYCLEPAK PREPAID DRY CELL BATTERY RECYCLING PAIL, 3.5 GALLON (SUPPLY-041)
- ASTRO PNEUMATIC 500x2 Lumen Folding DoubleSided w Charging Pad (AST52SLC)
- ILC Replacement for Ushio 1003351 replacement light bulb lamp (1003351 USHIO)
- ILC Replacement for Bell & Howell SR 900 replacement light bulb lamp (SR 900 BELL & HOWELL)
- ILC Replacement for Leica 2000 replacement light bulb lamp (2000 LEICA)
- ILC Replacement for Zenith Hz-5597 replacement light bulb lamp, 2PK (HZ-5597 ZENITH)
- ILC Replacement for Green Energy Jd500 MC Clear replacement light bulb lamp (JD500 MC CLEAR GREEN ENERGY)
- ILC Replacement for OSRAM SYLVANIA 58324 (58324 OSRAM SYLVANIA)
- ILC Replacement for Sylvania 54734 replacement light bulb lamp (54734 SYLVANIA)
- Ilc Halogen Light Bulbs