Shop All Fluorescent Linear Lamps
Ilc
Replacement for Philips Plc-18w 865 replacement light bulb lamp
Mfr # PLC-18W 865
Zoro # G705444670
product price: $22.19
/ea
$22.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bulb Base Type G24Q-2 4-PIN
- Bulb Shape T4
- Bulb Color Temp. 6500
- Watts 18
Product Information
- Brand Ilc
- MFR # PLC-18W 865
- Zoro # G705444670
- Country of Origin China
- Category Fluorescent Linear Lamps
Details
Bulb Base Type | G24Q-2 4-PIN |
Bulb Shape | T4 |
Bulb Color Temp. | 6500 |
Watts | 18 |
Description
Replacement for Philips Plc-18w 865 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURRENT GE2PK 40W Day Fluo Bulb (66654)
- ILC Replacement For LIGHT BULB LAMP, KULKA 15482S (KULKA 1548.2S)
- ILB GOLD Code Bulb, Replacement For Cct Lighting, Symm. Floodlight (SYMM. FLOODLIGHT)
- MAKITA 12V max CXT® LED Flashlight (ML103)
- ILC Replacement for Germ Guardian Lb4000 replacement light bulb lamp (LB4000 GERM GUARDIAN)
- ILC Replacement for UVP 95-0158-04 254nm replacement light bulb lamp (95-0158-04 254NM UVP)
- ILC Replacement for Synergetic Halo 45 replacement light bulb lamp (HALO 45 SYNERGETIC)
- ILC Replacement for Germicidal Gph287t5/vh/s400-cb replacement light bulb lamp (GPH287T5/VH/S400-CB GERMICIDAL)
- ILC Replacement for Luminor Environmental Rl-420ho replacement light bulb lamp (RL-420HO LUMINOR ENVIRONMENTAL)
- ILC Replacement for Hallett / UV Pure Tech Upstream Nc10-50 replacement light bulb lamp (UPSTREAM NC10-50 HALLETT / UV PURE TECH)
- SYLVANIA Plug-In CFL Bulb, 13W, 900 lm, 3000K (CF13DD/E/830/ECO)
- Ilc Fluorescent Linear Lamps