Shop All Fluorescent Light Bulbs
Ilc
Replacement for PHILIPS PL-T 42W/41
Mfr # PL-T 42W/41 PHILIPS
Zoro # G402768246
product price: $17.89
/ea
$17.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T4
- Bulb Base Type GX24Q-4 4-PIN
- Wattage Equivalency 42
- Bulb Color Temp. 4100
Product Information
- Brand Ilc
- MFR # PL-T 42W/41 PHILIPS
- Zoro # G402768246
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T4 |
Bulb Base Type | GX24Q-4 4-PIN |
Wattage Equivalency | 42 |
Bulb Color Temp. | 4100 |
Description
Light bulb for PHILIPS PL-T 42W/41
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE General Electric G.E 40323 replacement light bulb lamp 2 Pack (40323 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Rubylux Nir-a Near Infrared Bulb Grade A replacement light bulb lamp (WX-QYDK-5)
- ILC Replacement for Star Warning St3901-7 (ST3901-7 STAR WARNING)
- ADVANCE 117 to 120 Watts, 2 Lamps, Electronic Ballast (ICN-2S54-T)
- ILC Replacement for International Lighting It-rplfcl/t4/12w/daylight replacement light bulb lamp (IT-RPLFCL/T4/12W/DAYLIGHT INTERNATIONAL LIGHTING)
- ILC Replacement for Philips F32t8/spx41/u/6 replacement light bulb lamp, 12PK (F32T8/SPX41/U/6 PHILIPS)
- ILC Replacement for TCP 13W Springlamp PRO BUG YL replacement light bulb lamp (13W SPRINGLAMP PRO BUG YL TCP)
- ILC Replacement for Light Bulb / Lamp Fo17/841/xps/eco3 replacement light bulb lamp (FO17/841/XPS/ECO3 LIGHT BULB / LAMP)
- ILC Replacement for Westinghouse 06121 replacement light bulb lamp, 2PK (06121 WESTINGHOUSE)
- ILC Replacement for Light Bulb / Lamp Ft40w/2g11/rs/850 replacement light bulb lamp (FT40W/2G11/RS/850 LIGHT BULB / LAMP)
- SYLVANIA Fluorescent, 15 W, T8, Medium Bi-Pin (G13) (F15T8/D)
- Ilc Fluorescent Light Bulbs