Shop All Fluorescent Light Bulbs
Ilc
Replacement for PHILIPS PL-L 18W/41/4P
Mfr # PL-L 18W/41/4P PHILIPS
Zoro # G302794895
product price: $26.15
/ea
$26.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T5
- Bulb Base Type 2G11 4-PIN BASE
- Wattage Equivalency 18
- Bulb Color Temp. 4100
Product Information
- Brand Ilc
- MFR # PL-L 18W/41/4P PHILIPS
- Zoro # G302794895
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T5 |
Bulb Base Type | 2G11 4-PIN BASE |
Wattage Equivalency | 18 |
Bulb Color Temp. | 4100 |
Description
Light bulb for PHILIPS PL-L 18W/41/4P
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For EIKO, LED5W2PHG23835DMG7B (LED5W2PH/G23/835DM-G7B)
- SOUTHWIRE OutdoorAreaLighting, Screw In, LED, 39000lm (F-FL/300/50K/TR-87)
- DORCY Lantern, Table/Area, 70 Hours, LED (41-1017)
- METALUX Led Troffer 4800 Lumen 40K 0 To 10V, 2X4 (24RTC4840)
- ILC Replacement for GE General Electric G.E F70qbx/827/a/4p/eol replacement light bulb lamp (F70QBX/827/A/4P/EOL GE GENERAL ELECTRIC G.E)
- ILC Replacement for GE General Electric G.E 46760 replacement light bulb lamp, 25PK (46760 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Damar F36ltt/4p/841/eco replacement light bulb lamp (F36LTT/4P/841/ECO DAMAR)
- ILC Replacement for GE General Electric G.E F42tbx830a4p/eol replacement light bulb lamp (F42TBX830A4P/EOL GE GENERAL ELECTRIC G.E)
- ILC Replacement for GE General Electric G.E F25t8/tl835/alto replacement light bulb lamp, 25PK (F25T8/TL835/ALTO GE GENERAL ELECTRIC G.E)
- ILC Replacement for Sylvania F13tt/d827 replacement light bulb lamp (F13TT/D827 SYLVANIA)
- ILC Replacement for Athalon F16/2d/835/4p replacement light bulb lamp (F16/2D/835/4P ATHALON)
- Ilc Fluorescent Light Bulbs