Shop All Fluorescent Light Bulbs
Ilc
Replacement for Philips Pl-c26w/41/ Alto replacement light bulb lamp
Mfr # PL-C26W/41/ ALTO PHILIPS
Zoro # G302817556
product price: $16.89
/ea
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T4
- Bulb Base Type G24D-3 2-PIN
- Wattage Equivalency 26
- Bulb Color Temp. 4100
Product Information
- Brand Ilc
- MFR # PL-C26W/41/ ALTO PHILIPS
- Zoro # G302817556
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T4 |
Bulb Base Type | G24D-3 2-PIN |
Wattage Equivalency | 26 |
Bulb Color Temp. | 4100 |
Description
Replacement for Philips Pl-c26w/41/ Alto replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA LED R20 E26 SW 50W 2PK (40788)
- KEYSTONE Programming Jig for Smart Current LED Driver, KTLD-SC-PGMR-1 (KTLD-SC-PGMR-1)
- SYLVANIA Plug-In CFL Bulb, 18W, 1150 lm, 3500K (CF18DD/835/ECO)
- ILC Replacement for Synergetic Halo 30 replacement light bulb lamp (HALO 30 SYNERGETIC)
- ILC Replacement for Howard Cf13se/827 replacement light bulb lamp (CF13SE/827 HOWARD)
- ILC Replacement for Westinghouse F25/t8/835 Ecomax replacement light bulb lamp, 25PK (F25/T8/835 ECOMAX WESTINGHOUSE)
- ILC Replacement for Satco S6877 replacement light bulb lamp (S6877 SATCO)
- ILC Replacement for UVP 34-0034-01 replacement light bulb lamp, 2PK (34-0034-01 UVP)
- ILC Replacement for SLI Sylvania Lighting F25t8 Bl350 replacement light bulb lamp (F25T8 BL350 SLI SYLVANIA LIGHTING)
- ILC Replacement for Philips Fbo32/735/6/eco replacement light bulb lamp, 12PK (FBO32/735/6/ECO PHILIPS)
- ILC Replacement for GE GENERAL ELECTRIC G.EF32T8/SPX35/U/6 (F32T8/SPX35/U/6 GE GENERAL ELECTRIC G.E)
- Ilc Fluorescent Light Bulbs