Shop All Fluorescent Light Bulbs
Ilc
Replacement for Philips Pl-c 13w/830 replacement light bulb lamp
Mfr # PL-C 13W/830 PHILIPS
Zoro # G302770554
product price: $15.49
/ea
$15.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T4
- Bulb Base Type G24D-1 2-PIN 24MM CENTER-TO-CENTER
- Wattage Equivalency 13
- Bulb Color Temp. 3000
Product Information
- Brand Ilc
- MFR # PL-C 13W/830 PHILIPS
- Zoro # G302770554
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T4 |
Bulb Base Type | G24D-1 2-PIN 24MM CENTER-TO-CENTER |
Wattage Equivalency | 13 |
Bulb Color Temp. | 3000 |
Description
Replacement for Philips Pl-c 13w/830 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERGETIC LIGHTING 60 Watt Equivalent, ST19 LED Filament, CRI 95, 5000K, Non-Dimmable light Bulb, E26 Base, 4PK (YGA16A01-950)
- SUREFIRE SUREFIRE 500 Lumens, LED Black Headlamp (HS3-A-BK)
- SIGNIFY LED, 5 W, R20, Medium Screw (E26) (5R20/PER/927-22/P/E26/WG 6/1FB T20)
- NUVO 80 Watt Hi-Pro Shop Light with Plug - 8 in. Dia. - 5000K - White Finish - 120 Volt (65/975)
- ILC Replacement for SYLVANIA 20668 (20668 SYLVANIA)
- ILC Replacement for Ottlite PL Type 24 Watt replacement light bulb lamp (PL TYPE 24 WATT OTTLITE)
- ILC Replacement for Sylvania Cf13el/gu24/827/bl replacement light bulb lamp (CF13EL/GU24/827/BL SYLVANIA)
- ILC Replacement for Ushio 3000461 replacement light bulb lamp (3000461 USHIO)
- ILC Replacement for GE GENERAL ELECTRIC G.E 22745 (22745 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Sylvania F30t8/350bl replacement light bulb lamp (F30T8/350BL SYLVANIA)
- ILC Replacement for Osram Sylvania Dulux EL 20W replacement light bulb lamp (DULUX EL 20W OSRAM SYLVANIA)
- Ilc Fluorescent Light Bulbs