Shop All Fluorescent Light Bulbs
Ilc
Replacement for Philips Pl-c 13w/827 replacement light bulb lamp
Mfr # PL-C 13W/827 PHILIPS
Zoro # G502770491
product price: $23.49
/ea
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T4
- Bulb Base Type G24D-1 2-PIN 24MM CENTER-TO-CENTER
- Wattage Equivalency 13
- Bulb Color Temp. 2700
Product Information
- Brand Ilc
- MFR # PL-C 13W/827 PHILIPS
- Zoro # G502770491
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T4 |
Bulb Base Type | G24D-1 2-PIN 24MM CENTER-TO-CENTER |
Wattage Equivalency | 13 |
Bulb Color Temp. | 2700 |
Description
Replacement for Philips Pl-c 13w/827 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Linear Fluorescent Bulb, Replacement For Damar 00973D (00973D)
- SIGNIFY Linear Lamp, T8 Bulb Shape, 96"Max. Length (F96T8/TL841/HO/PLUS ALTO 25/1)
- SIGNIFY HID LED, 54 W, ED23-1/2, Mogul Screw (EX39) (54CC/LED/850/LS EX39 G3 BB 3/1)
- LUMAPRO LUMAPRO 15W, T7 Incandescent Light Bulb (15T7N/120V)
- ILC Replacement for Ushio Cf26te/865 replacement light bulb lamp (CF26TE/865 USHIO)
- ILC Replacement for Green Energy CFL 13w/27k T2 Mini Spiral Coil-twist replacement light bulb lamp (CFL 13W/27K T2 MINI SPIRAL COIL-TWIST GREEN EN)
- ILC Replacement for Light Bulb / Lamp Fo17/950/24 Inch replacement light bulb lamp (FO17/950/24 INCH LIGHT BULB / LAMP)
- ILC Replacement for Flowtron Bf-175 replacement light bulb lamp (BF-175 FLOWTRON)
- ILC Replacement for BUG Buster Bbl-100 replacement light bulb lamp (BBL-100 BUG BUSTER)
- ILC Replacement for Light Bulb / Lamp PL 110/130v 13W 6400k replacement light bulb lamp (PL 110/130V 13W 6400K LIGHT BULB / LAMP)
- LUMAPRO LUMAPRO 32W, T8 U-Shaped Fluorescent Light Bulb (5NPL6)
- Ilc Fluorescent Light Bulbs